EPOXY ADHESIVE, 5-MINUTE EPOXY GEL, AMBIENT CURED, 25 ML, SYRINGE, GREY
EPOXY ADHESIVE, 5-MINUTE EPOXY GEL, AMBIENT CURED, 25 ML, SYRINGE, GREY
DEVCON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
5-minute epoxy gel is a fast-curing, thixotropic, non-migrating adhesive, designed for filling gaps and for bonding rough as well as smooth surfaces. High tensile strength (2500 PSI). Good solvent resistance. Ideal for vertical surfaces, 25 mL Devtube.
Technical Specs
Item Epoxy Adhesive
Coverage 150 sq in/25 mL
Cured Colour Grey
For Use With Mixing Stick
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 0 g/L
Water Resistance Water-Resistant
Maximum Application Temperature 90 Degrees F
Resin Type Epoxy
Shear Strength 2,500 psi
Total Volume 25 mL
Non-Sagging Yes
Full Cure Time 48 hr
Hardener Colour Blue
Container Type Syringe
Cure Method Ambient
Features Solvent Resistant
Included Components Resin and Hardener
Low Odor Yes
Materials Bonded Ceramic, Concrete, Metal, Plastic, Wood
VOC Content Weight Percentage 0
Working Time 4 min
Maximum Performance Temperature 200 Degrees F
Series 14240
Standards ASTM D1002, ASTM D149, ASTM D2240, ASTM D695, ASTM D792
Mixing Ratio 1:1
Primary Applications General Purpose
Tensile Strength 2,500 psi
Country of Origin United States
(subject to change)
Alternate Products
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.60
/ EACH
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.20
/ EACH