!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
10-MINUTE EPOXY, BLACK, 50 ML TUBE, ROOM TEMPERATURE CURE

10-MINUTE EPOXY, BLACK, 50 ML TUBE, ROOM TEMPERATURE CURE

10 MINUTE

10-MINUTE EPOXY, BLACK, 50 ML TUBE, ROOM TEMPERATURE CURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
10-MINUTE EPOXY, BLACK, 50 ML TUBE, ROOM TEMPERATURE CURE

10-MINUTE EPOXY, BLACK, 50 ML TUBE, ROOM TEMPERATURE CURE

10 MINUTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14255
  • Mfr. Model # 14255
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This 10 minute epoxy adhesive is black and comes in a cartridge. It meets the standards for ASTM. This epoxy adhesive features bonds dissimilar substrates, excellent chemical resistance to oils, fuels, good peel and impact resistance, high shear strength, hydrocarbons, rapid fixturing in 20 minutes, self levelling liquid for encapsulating components. In addition, it has a working time of 10 minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodRoom Temperature
  • FeaturesBonds Dissimilar Substrates, Excellent Chemical Resistance to Oils, Fuels, Good Peel and Impact Resistance, High Shear Strength, Hydrocarbons, Rapid Fixturing in 20 Minutes, Self Levelling Liquid for Encapsulating Components
  • Materials BondedAluminum, Brass, Copper, Galvanized Steel, Steel
  • Maximum Application Temperature200 Degrees F
  • Resin Volume50 mL
  • StandardsASTM D 1876, ASTM D 2240, ASTM D 638
  • Maximum Viscosity90,000 cP
  • Full Cure Time12 hr
  • Container Type Cartridge
  • Cured Colour Black
  • Included Components Resin and Hardener
  • Working Time 10 min
  • Maximum Performance Temperature 200 Degrees F
  • Series 10 Minute
  • Total Volume 50 mL
  • Primary Applications Appliance, Furniture Markets, Metalworking, Signage/Display
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list