!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, 10-MINUTE EPOXY, 2 PART, CLEAR, 50ML CARTRIDGE

EPOXY ADHESIVE, 10-MINUTE EPOXY, 2 PART, CLEAR, 50ML CARTRIDGE

10 MINUTE

EPOXY ADHESIVE, 10-MINUTE EPOXY, 2 PART, CLEAR, 50ML CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, 10-MINUTE EPOXY, 2 PART, CLEAR, 50ML CARTRIDGE

EPOXY ADHESIVE, 10-MINUTE EPOXY, 2 PART, CLEAR, 50ML CARTRIDGE

10 MINUTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC14251
  • Mfr. Model # 14251
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.167 lbs

Product Details

This 5 minute epoxy adhesive is clear and comes in a cartridge. It meets the standards for ASTM. This epoxy adhesive features 100% reactive, bonds rigid durable substrates such as metals, ceramics, concrete and wood, forms a clear hard rigid bond self levelling liquid in minutes, functional strength in one hour, glass, no solvents. In addition, it has a working time of three to six minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodRoom Temperature
  • Features100% Reactive, Bonds Rigid Durable Substrates Such as Metals, Ceramics, Concrete and Wood in All Combinations, Forms a Clear Hard Rigid Bond Self Levelling Liquid in Minutes, Functional Strength in 1 Hour, Glass, No Solvents
  • Materials BondedCeramics, Concrete, Glass, Metals, Wood
  • Maximum Application Temperature200 Degrees F
  • Resin TypeEpoxy
  • StandardsASTM D 1002, ASTM D 149, ASTM D 2240, ASTM D 792
  • Maximum Viscosity10,000 cP
  • Full Cure Time12 hr
  • Hardener ColourClear
  • Container Type Cartridge
  • Cured Colour Clear
  • Included Components Hardener Only
  • Working Time 3 to 6 min
  • Maximum Performance Temperature 200 Degrees F
  • Series 5 Minute
  • Total Volume 25 mL
  • Primary Applications Bonds Metals, Ceramics, Concrete, Fabrics, Glass, Wood
  • Tensile Strength 1,900 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list