!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, PROFESSIONAL, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

EPOXY ADHESIVE, PROFESSIONAL, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

J-B WELD

EPOXY ADHESIVE, PROFESSIONAL, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, PROFESSIONAL, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

EPOXY ADHESIVE, PROFESSIONAL, AMBIENT CURED, 2 FL OZ, TUBE, DARK GREY, PASTE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.46 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB8265SCAN
  • Mfr. Model # 8265SCAN
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.15 lbs

Product Details

J-B Weld is The Original Cold Weld two-part epoxy system that provides strong, lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. At room temperature, J-B Weld sets in 4-6 hours to a dark grey color. A full cure is reached in 15-24 hours. J-B Weld has a tensile strength of 5020 PSI and sets to a hard bond overnight. It can withstand temperatures up to 550 Degrees F when fully cured.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesPermanent Bond
  • Interior/ExteriorInterior and Exterior
  • Marine GradeNo
  • VOC Content Weight PercentageLess Than 1%
  • Working Time4 hr
  • Maximum Performance Temperature550 Degrees F
  • Resin Volume1 fl oz
  • StandardsOSHA 29 CFR 1910.1200
  • Non-SaggingNo
  • Full Cure Time15 to 24 hr
  • Container Type Tube
  • Cured Colour Grey
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Concrete, Fiberglass, Masonry
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 120 Degrees F
  • Resin Type Epoxy
  • Series Professional
  • Total Volume 2 fl oz
  • Primary Applications General Purpose
  • Tensile Strength 5,020 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list