!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, EA 9017, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, EA 9017, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

LOCTITE

EPOXY ADHESIVE, EA 9017, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, EA 9017, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, EA 9017, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1324007
  • Mfr. Model # 1324007
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1241
  • Shipping Weight 0.15 lbs

Product Details

Fixmaster Poxy Pak is a fast cure, general purpose epoxy that bonds virtually any material, fills or seals cracks and rebuild worn surfaces. Built-in plunger for easy dispensing without equipment. Working time is approximately four minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage0.006 in
  • Cured ColourClear
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedCeramic, Concrete, Glass, Masonry, Plastic, Wood
  • VOC Content Weight Percentage0.0377
  • Working Time4 min
  • Resin TypeEpoxy
  • Shear Strength2,300 psi
  • Total Volume29.5 mL
  • Non-SaggingNo
  • Full Cure Time1 hr
  • Hardener ColourAmber
  • Container Type Syringe
  • Cure Method Ambient
  • Features Bonds Virtually Any Material, Consistent Strength, May Be Drilled, Tapped, Sanded, or Machined and Painted After Cure, Premeasured Resin and Hardener, Handling Strength In 4 to 6 min, Repair, Fill and Seal Holes, Cracks and Worn Surfaces
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight 0.38 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 300 Degrees F
  • Series EA 9017
  • Standards ASTM D1002, CFIA Listed
  • Mixing Ratio 1:1
  • Primary Applications General Purpose
  • Tensile Strength 2,300 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list