EPOXY ADHESIVE, PC-SUPEREPOXY, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID
EPOXY ADHESIVE, PC-SUPEREPOXY, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID
PC-PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This PC-superepoxy epoxy adhesive is clear and comes in a syringe. It meets the standards for ASTM C413, ASTM C580, ASTM D1002, ASTM D2240, ASTM D648, ASTM D695, ASTM D792. This epoxy adhesive features impact resistant. In addition, it is for use with multi-surface and it has a working time of 15 minutes.
Technical Specs
Item Epoxy Adhesive
Coverage 0.04 to 0.33 sq ft
Cured Colour Clear
For Use With Multi-Surface
Interior/Exterior Interior and Exterior
Marine Grade Yes
VOC Content Weight 0 g/L
Water Resistance Waterproof
Maximum Application Temperature 200 Degrees F
Resin Type Epoxy
Shear Strength 2,650 psi
Total Volume 29.5 mL
Minimum Viscosity 10,000 cP
Non-Sagging Yes
Application Method Knife Coat
Tensile Strength 2,650 psi
Container Type Syringe
Cure Method Ambient
Features Impact Resistant
Included Components Resin and Hardener
Low Odor Yes
Materials Bonded Aluminum, Block, Brick, Ceramic, Concrete, Fiberglass, Glass, Masonry, Plastic, Steel, Wood
VOC Content Weight Percentage 0
Working Time 15 min
Maximum Performance Temperature 200 Degrees F
Series PC-SuperEpoxy
Standards ASTM C413, ASTM C580, ASTM D1002, ASTM D2240, ASTM D648, ASTM D695, ASTM D792
Maximum Viscosity 15,000 cP
Mixing Ratio 1:1
Primary Applications General Purpose
Full Cure Time 12 to 24 hr
Country of Origin United States
(subject to change)
Alternate Products
PC-PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.57
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.13
/ EACH