!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, PC-CLEAR, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, PC-CLEAR, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

PC-PRODUCTS

EPOXY ADHESIVE, PC-CLEAR, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, PC-CLEAR, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, PC-CLEAR, AMBIENT CURED, 29.5 ML, SYRINGE, CLEAR, THICK LIQUID

PC-PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.57 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCE070147
  • Mfr. Model # 070147
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This PC-clear epoxy adhesive is clear and comes in a syringe. It meets the standards for ASTM D1002. This epoxy adhesive is for use with multi-surfaces and it has a working time of four minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Coverage0.04 to 0.33 sq ft
  • Cured ColourClear
  • Included ComponentsResin and Hardener
  • Low OdorYes
  • Materials BondedCeramic, Concrete, Fabric, Glass, Masonry, Metal, Wood
  • VOC Content Weight Percentage0
  • Working Time4 min
  • Maximum Performance Temperature200 Degrees F
  • SeriesPC-Clear
  • StandardsASTM D1002
  • Maximum Viscosity15,000 cP
  • Mixing Ratio1:1
  • Primary ApplicationsGeneral Purpose
  • Tensile Strength2,450 psi
  • Container Type Syringe
  • Cure Method Ambient
  • For Use With Multi-Surface
  • Interior/Exterior Interior and Exterior
  • Marine Grade Yes
  • VOC Content Weight 0 g/L
  • Water Resistance Waterproof
  • Maximum Application Temperature 200 Degrees F
  • Resin Type Epoxy
  • Shear Strength 2,450 psi
  • Total Volume 29.5 mL
  • Minimum Viscosity 10,000 cP
  • Non-Sagging Yes
  • Full Cure Time 1 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list