EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, THICK LIQUID
EPOXY ADHESIVE, 2 TON EPOXY, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, THICK LIQUID
2 TON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
2-Ton(R) epoxy is an extremely strong, water-resistant adhesive. Bonds with ferrous and non-ferrous metals, ceramics, wood, concrete or glass. Medium cure time, water-resistant, non-shrinking, 25 mL Devtube.
Technical Specs
Item Epoxy Adhesive
Coverage 150 sq in/25 mL
Cured Colour Clear
For Use With Mixing Stick
Interior/Exterior Interior and Exterior
Marine Grade No
VOC Content Weight 0 g/L
Water Resistance Water-Resistant
Maximum Application Temperature 90 Degrees F
Resin Type Epoxy
Shear Strength 2,250 psi
Total Volume 25 mL
Minimum Viscosity 8,000 cP
Non-Sagging No
Full Cure Time 16 hr
Container Type Syringe
Cure Method Ambient
Features Cures Without Shrinking, Impact Resistant
Included Components Resin and Hardener
Low Odor Yes
Materials Bonded Ceramic, Concrete, Metal, Glass, Masonry, Plastic, Wood
VOC Content Weight Percentage 0
Working Time 12 min
Maximum Performance Temperature 200 Degrees F
Series 2 Ton Epoxy
Standards ASTM C177, ASTM D1002, ASTM D149, ASTM D2240, ASTM D695
Maximum Viscosity 8,000 cP
Mixing Ratio 1:1
Primary Applications General Purpose
Hardener Colour Clear
Country of Origin United States
(subject to change)
Alternate Products
2 TON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.51
/ EACH
DEVCON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.60
/ EACH