!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, CLEARWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL

EPOXY ADHESIVE, CLEARWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL

J-B WELD

EPOXY ADHESIVE, CLEARWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, CLEARWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL

EPOXY ADHESIVE, CLEARWELD, AMBIENT CURED, 25 ML, SYRINGE, CLEAR, GEL

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.99 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50112CAN
  • Mfr. Model # 50112CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.2 lbs

Product Details

J-B Weld ClearWeld Syringe is a quick setting, multipurpose two part epoxy that provides a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal. ClearWeld is designed to cure with a clear, transparent bond when used at thicknesses of less than 15 mil. ClearWeld has a 1:1 mixing ratio, sets in 5 minutes and cures in 1 hour. With a tensile strength of 3900 PSI, ClearWeld sets to a hard, permanent bond.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesPermanent Bond
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedCeramic, Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Tile, Wood
  • Water ResistanceNot Water-Resistant
  • Maximum Application Temperature120 Degrees F
  • Resin TypeEpoxy
  • StandardsOSHA 29 CFR 1910.1200
  • Non-SaggingNo
  • Full Cure Time1 hr
  • Hardener ColourClear
  • Container Type Syringe
  • Cured Colour Clear
  • For Use With Tile, Most Plastics, Cermaic, Glass, Wood
  • Interior/Exterior Interior and Exterior
  • Marine Grade No
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 5 min
  • Maximum Performance Temperature 250 Degrees F
  • Series ClearWeld
  • Total Volume 25 mL
  • Primary Applications General Purpose
  • Tensile Strength 3,900 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list