!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, HARDENER, 24 HR FULL CURE, 1:1 MIX RATIO, CLEAR, 25 ML

EPOXY ADHESIVE, HARDENER, 24 HR FULL CURE, 1:1 MIX RATIO, CLEAR, 25 ML

PERMATEX

EPOXY ADHESIVE, HARDENER, 24 HR FULL CURE, 1:1 MIX RATIO, CLEAR, 25 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, HARDENER, 24 HR FULL CURE, 1:1 MIX RATIO, CLEAR, 25 ML

EPOXY ADHESIVE, HARDENER, 24 HR FULL CURE, 1:1 MIX RATIO, CLEAR, 25 ML

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML84111
  • Mfr. Model # 84111
  • UNSPSC # 31201607
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.15 lbs

Product Details

This Permatex clear gap-filling epoxy adhesive has a 50-minute functional cure, a full cure in 24 hours, and a temperature range of -60 to 180℉. The cartridge includes a syringe and 25 millilitres of adhesive. This adhesive has 3400 PSI, a 1:1 mix ratio, and is designed as a hardener.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourClear
  • For Use WithBonding Parts with Larger Gaps
  • Low OdorNo
  • Water ResistanceWater-Resistant
  • Maximum Application Temperature82 Degrees C
  • Resin TypeEpoxy
  • SeriesPermatex
  • Standards29 CFR 1910.1200
  • Maximum Viscosity14,000 cP
  • Primary ApplicationsAuto Trim Parts, Ceramic, Chrome, Cracked Taillights, Fabric, Fiberglass, Fills Cracks, Glass, Hard Plastic Metal, Knobs, Rubber
  • Container Type Syringe
  • Features Better Choice than Super Glues for Bonding Parts with Larger Gaps, Can be Drilled, Fast Setting Epoxy in an Easy to Use 2-Part Dispensing Syringe, Filed and Painted, Machined, Resists Most Liquids Including Fuels and Solvents
  • Included Components Resin and Hardener
  • Materials Bonded Ceramic, Chrome, Fabric, Fiberglass, Glass, Hard Plastic Metal, Rubber
  • Working Time 5 min
  • Maximum Performance Temperature 82 Degrees C
  • Resin Volume 25 ml
  • Shear Strength 3,400 psi
  • Total Volume 25 mL
  • Minimum Viscosity 11,000 cP
  • Hardener Colour Clear
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list