!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price

Portable Electric Air Compressors

https://catalogue.grainger.ca/?hybris=true

21 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MILWAUKEE
  • M18 COMPACT QUIET COMPRESSOR 2GAL
  • Item # MTL2840-20
  • Mfr. Model # 2840-20
  • EHC: EHC :
  • This quiet portable air compressor is only 68dB(A), making it the quietest cordless compressor on the market, and quieter than most corded compressors. Its compact size makes it easy to transport on, around, and back off the jobsite with a low profile and stackable design. It has the run-time a professional needs to stay productive, providing up to 1,600 18ga brad nails per charge. It is compatible with all M18 REDLITHIUM batteries making it easy to swap packs and keep running to finish the job.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND
  • COMPRESSOR AIR GARAGEMATE 2 HP
  • Item # IRGP1.5IU-A9
  • Mfr. Model # P1.5IU-A9
  • EHC: EHC :
  • Oil-lube cast iron air compressor. Features cast-iron, oil lubricated pump and belt driven. Equipped with pressure switch, pressure gauge, regulators, safety valve manual drain and six foot power cord. Includes All Season Select lubricant to eliminate carbon build-up.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1603
  • INGERSOLL RAND
  • COMPRESSOR AIR TWINSTACK 2 HP
  • Item # IRGP1IU-A9
  • Mfr. Model # P1IU-A9
  • EHC: EHC :
  • Oil-lube contractor air compressor. Features 2 HP twin stack air tank. Includes two 1/4 inch universal couplers, mounted front panel regulator and pressure gauge. Includes all season select lubricant to eliminate carbon build up. Lightweight and compact hand-carry size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1602
  • SPEEDAIRE
  • COMPRESSOR AIR 2HP 4GAL
  • Item # GGS2MLW5
  • Mfr. Model # 2MLW5
  • EHC: EHC :
  • Speedair contractor electric oil-less compressor featuring an oil-lubricated pump with twin cylinder design and reliable induction motor. Compact control panel that conveniently displays the large 2 inch pressure gauges, the pressure regulator and two universal, quick-connect couplers. Protective roll bar to shield critical components from accidental damage during use or transport.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1602
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list