!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR COMPRESSOR 1.3 HP 115V 125 PSI

AIR COMPRESSOR 1.3 HP 115V 125 PSI

SPEEDAIRE

AIR COMPRESSOR 1.3 HP 115V 125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR 1.3 HP 115V 125 PSI

AIR COMPRESSOR 1.3 HP 115V 125 PSI

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $527.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR11X355
  • Mfr. Model # 11X355
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1602
  • Shipping Weight 81.0 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StyleTwin Stack
  • Free Air Flow Rate4.6 cfm
  • Air Tank Size4 gal
  • Current Rating15 A
  • Weight71 lb
  • Motor TypeInduction
  • Cylinder MaterialCast Iron
  • Overall Length19.62 in
  • Overall Height17.87 in
  • StandardsCSA
  • Lubrication Type Oil Lubricated
  • Output Power 1.3 hp
  • Maximum Operating Pressure 125 psi
  • Input Voltage 120V AC
  • Sound Level 83 dBA
  • Pump Type Oil-lube
  • Maximum Speed 3,450 RPM
  • Outlet Size 1/4 in
  • Overall Width 18.87 in
  • Average Pump Life 5,000 hr
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list