!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR COMPRESSOR,30GAL,120/240VAC

PORTABLE AIR COMPRESSOR,30GAL,120/240VAC

SPEEDAIRE

PORTABLE AIR COMPRESSOR,30GAL,120/240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR COMPRESSOR,30GAL,120/240VAC

PORTABLE AIR COMPRESSOR,30GAL,120/240VAC

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,572.77 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDRVT6389SA
  • Mfr. Model # 48UY04
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1603
  • Shipping Weight 202.0 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StyleVertical
  • Free Air Flow Rate5.5 cfm
  • Air Tank Size30 gal
  • Current Rating15 A, 7.5 A
  • Weight178 lb
  • Pump TypeReciprocating
  • Motor TypeInduction
  • Duty CycleIntermittent
  • Cylinder MaterialCast Iron
  • Outlet TypeNPT
  • Overall Length26 in
  • Overall Height47 in
  • Average Pump Life5,000 hr
  • Lubrication Type Oil Lubricated
  • Output Power 2 hp
  • Maximum Operating Pressure 135 psi
  • Input Voltage 120V AC, 240V AC
  • Sound Level 82 dBA
  • Free Air Flow Rate @ Maximum Pressure 4.90 cfm
  • Number of Stages 1
  • Maximum Speed 3,450 RPM
  • Electrical Connection Cord with Plugs
  • Outlet Size 1/4 in
  • Outlet Gender Female
  • Overall Width 23 in
  • Includes Bull Horn Handles, Gauge, Pneumatic Wheels, Regulator, Wire Belt Guard
  • Standards UL/CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list