!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSOR AIR 120V .8HP 6GAL

COMPRESSOR AIR 120V .8HP 6GAL

PORTER CABLE

COMPRESSOR AIR 120V .8HP 6GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR AIR 120V .8HP 6GAL

COMPRESSOR AIR 120V .8HP 6GAL

PORTER CABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $328.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTCC2002
  • Mfr. Model # C2002
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1602
  • Shipping Weight 35.09 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StylePancake
  • Free Air Flow Rate2.6 cfm
  • Air Tank Size6 gal
  • Current Rating10 A
  • Weight29 lb
  • Number of Stages2
  • Maximum Speed12,600 RPM
  • Electrical ConnectionCord with Plugs
  • Cylinder MaterialSteel
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Width18.37 in
  • IncludesRubber Feet, Water Drain Valve
  • StandardsISO1217
  • Lubrication Type Oil Free
  • Output Power 0.8 hp
  • Maximum Operating Pressure 150 psi
  • Input Voltage 120V AC
  • Sound Level 78 dBA
  • Pump Type Piston
  • Motor Type UMC
  • Duty Cycle Continuous
  • Number of Cylinders 1
  • Control Type Pressure Switch
  • Outlet Type NPT
  • Overall Length 18 in
  • Overall Height 15 in
  • Average Pump Life 1,000 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list