!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSOR ELEC .3HP 1 GAL

COMPRESSOR ELEC .3HP 1 GAL

DEWALT

COMPRESSOR ELEC .3HP 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR ELEC .3HP 1 GAL

COMPRESSOR ELEC .3HP 1 GAL

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $278.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDD55140
  • Mfr. Model # D55140
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1602
  • Shipping Weight 29.51 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StyleHot Dog
  • Free Air Flow Rate0.75 cfm
  • Air Tank Size1 gal
  • Current Rating2.6 A
  • Weight24 lb
  • Pump TypePiston
  • Maximum Speed3,100 RPM
  • Electrical ConnectionCord with Plugs
  • Valve TypeBall
  • Outlet TypeNPT
  • Overall Length19 in
  • Overall Height9 in
  • Average Pump Life350 hr
  • Lubrication Type Oil Free
  • Output Power 0.33 hp
  • Maximum Operating Pressure 135 psi
  • Input Voltage 120V AC
  • Sound Level 71.5 dBA
  • Free Air Flow Rate @ Maximum Pressure 0.50 cfm, 0.70 cfm, 0.75 cfm, 0.90 cfm, 1.00 cfm
  • Motor Type Induction
  • Duty Cycle Continuous
  • Cylinder Material Steel
  • Outlet Size 1/4 in
  • Outlet Gender Female
  • Overall Width 14.5 in
  • Includes (1) Factory Installed Coupler, (2) Gauges
  • Standards ISO1217
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list