!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
M18 COMPACT QUIET COMPRESSOR 2GAL

M18 COMPACT QUIET COMPRESSOR 2GAL

MILWAUKEE

M18 COMPACT QUIET COMPRESSOR 2GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
M18 COMPACT QUIET COMPRESSOR 2GAL

M18 COMPACT QUIET COMPRESSOR 2GAL

MILWAUKEE

Sale Price : $428.00 / EACH

Offer ends 31 Jul 2025

Your Price :
$616.51 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2840-20
  • Mfr. Model # 2840-20
  • UNSPSC # 40151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.898 lbs

Product Details

This quiet portable air compressor is only 68dB(A), making it the quietest cordless compressor on the market, and quieter than most corded compressors. Its compact size makes it easy to transport on, around, and back off the jobsite with a low profile and stackable design. It has the run-time a professional needs to stay productive, providing up to 1,600 18ga brad nails per charge. It is compatible with all M18 REDLITHIUM batteries making it easy to swap packs and keep running to finish the job.

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StyleHot Dog
  • Free Air Flow Rate1.2 cfm
  • Air Tank Size2 gal
  • Sound Level68 dBA
  • Pump TypePiston
  • Electrical ConnectionCordless
  • Overall Width18.62 in
  • SeriesM18 FUEL
  • Lubrication Type Oil Free
  • Output Power 0.75 hp
  • Maximum Operating Pressure 135 psi
  • Input Voltage 18V DC
  • Weight 31.2 lb
  • Duty Cycle Continuous
  • Overall Length 16.25 in
  • Overall Height 10.62 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list