COMPRESSOR AIR GARAGEMATE 2 HP
COMPRESSOR AIR GARAGEMATE 2 HP
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Oil-lube cast iron air compressor. Features cast-iron, oil lubricated pump and belt driven. Equipped with pressure switch, pressure gauge, regulators, safety valve manual drain and six foot power cord. Includes All Season Select lubricant to eliminate carbon build-up.
Technical Specs
Item Portable Air Compressor
Air Tank Style Vertical
Free Air Flow Rate 5.2 cfm
Air Tank Size 20 gal
Current Rating 15 A
Weight 200 lb
Number of Stages 1
Duty Cycle Continuous
Cylinder Material Cast Iron
Outlet Size 1/4 in
Outlet Gender Female
Overall Width 23 in
Includes Manual Drain, Power Cord (6 ft), Pressure Gauge, Pressure Switch, Regulator, Safety Valve
Lubrication Type Oil Lubricated
Output Power 2 hp
Maximum Operating Pressure 135 psi
Input Voltage 115V AC
Sound Level 80 dBA
Pump Type Reciprocating
Motor Type Electric
Electrical Connection Wire Leads
Control Type Pressure Switch
Outlet Type NPT
Overall Length 22 in
Overall Height 43 in
Standards ASME, CSA, OSHA, UL
Country of Origin United States
(subject to change)