!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSOR OILLESS AIR

COMPRESSOR OILLESS AIR

THOMAS

COMPRESSOR OILLESS AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSOR OILLESS AIR

COMPRESSOR OILLESS AIR

THOMAS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $982.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5Z683
  • Mfr. Model # T-617 HDN
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1602
  • Shipping Weight 32.0 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StyleHot Dog
  • Free Air Flow Rate0.85 cfm
  • Air Tank Size2 gal
  • Current Rating4.2 A
  • Weight26 lb
  • Motor TypeInduction
  • Duty CycleContinuous
  • Cylinder MaterialAluminum
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Width8 in
  • Average Pump Life4,000 hr
  • Lubrication Type Oil Free
  • Output Power 0.5 hp
  • Maximum Operating Pressure 125 psi
  • Input Voltage 120V AC
  • Sound Level 60 dBA
  • Pump Type Piston
  • Maximum Speed 1,700 RPM
  • Electrical Connection Cord with Plugs
  • Control Type Pressure Switch
  • Outlet Type NPT
  • Overall Length 16.5 in
  • Overall Height 16.81 in
  • Standards UL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories