!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTA ELEC BARREL AIR COMPRESSOR,1/4IN.

PORTA ELEC BARREL AIR COMPRESSOR,1/4IN.

SPEEDAIRE

PORTA ELEC BARREL AIR COMPRESSOR,1/4IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTA ELEC BARREL AIR COMPRESSOR,1/4IN.

PORTA ELEC BARREL AIR COMPRESSOR,1/4IN.

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,054.62 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40CF16
  • Mfr. Model # 40CF16
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1603
  • Shipping Weight 99.0 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Air Tank StyleVertical
  • Free Air Flow Rate5.1 cfm
  • Air Tank Size15 gal
  • Current Rating15 A
  • Weight99 lb
  • Pump TypeReciprocating
  • Maximum Speed3,450 RPM
  • Thermal ProtectionAutomatic Reset
  • Cylinder MaterialSteel
  • Outlet Size1/4 in
  • Outlet GenderFemale
  • Overall Width18 in
  • Average Pump Life500 hr
  • Lubrication Type Oil Free
  • Output Power 1.7 hp
  • Maximum Operating Pressure 225 psi
  • Input Voltage 120V AC
  • Sound Level 78 dBA
  • Free Air Flow Rate @ Maximum Pressure 2.30 cfm
  • Motor Type UMC
  • Duty Cycle Intermittent
  • Electrical Connection Cord with Plugs
  • Control Type Pressure Switch
  • Outlet Type NPT
  • Overall Length 17 in
  • Overall Height 42 in
  • Standards CSA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list