!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Includes Motor
For Cut-Out Height
Blade Material
Phase
Motor Horsepower
Motor Enclosure
Supply Airflow @ 0.000 in SP
Noise Level @ 0.000 in SP @ 5 ft
Number of Blades
Drive Type
Assembled
Blade Diameter
Nameplate Voltage
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Panel Supply Fans

Panel supply fans continuously pull fresh air into indoor spaces so occupants can breathe comfortably. They are commonly used in spaces where exhausted air needs to be replaced more quickly than what would naturally occur through louvers and other openings. These fans also may help regulate the indoor air temperature since they circulate the air. Also known as sidewall propeller fans, panel fans mount to an exterior wall and are suitable for factories, warehouses, light manufacturing plants, schools, storage facilities, and other indoor areas where fans cannot be mounted to the ceiling.

https://catalogue.grainger.ca/?hybris=true

 18  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • SUPPLY FAN, 42 IN BLADE, STAMPED, UNASSEMBLED, BELT
  • Item # GFN1WDC8
  • Mfr. Model # 1WDC8
  • EHC: EHC :
  • This supply fan includes motor or bearing plate, rigid drive frame rails, and is made of steel. It measures 46 inch width, 46 inch height, 24⅝ inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has regreasable pillow block bearings, 20,998 cfm air flow, and 42 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1854
  • DAYTON
  • SUPPLY FAN, 20 IN BLADE, STAMPED, UNASSEMBLED, BELT
  • Item # GFN3FKD4
  • Mfr. Model # 3FKD4
  • EHC: EHC :
  • This supply fan includes motor or bearing plate, rigid drive frame rails, and is made of steel. It measures 24 inch width, 24 inch height, 19½ inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has sealed pillow block bearings, 4,587 cfm air flow, and 20 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1854
  • DAYTON
  • SUPPLY FAN WITH DRIVE PACKAGE, BELT DRIVE, 24 IN BLADE, TOTALLY ENCLOSED, 6,175 CFM, 3 PH
  • Item # WWG7CC09
  • Mfr. Model # 7CC09
  • EHC: EHC :
  • This supply fan w/drive package includes drive package, and is made of steel. It measures 28 inch width, 28 inch height, 18 inch depth, and it is not speed controllable. This supply fan w/drive package has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is wall mountable, has one speed, it is belt driven, has sealed pillow block bearings, 7,614 cfm @ 0.125 in SP air flow, and 28 inch diameter, and ½ horsepower, and 2 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • RUFFNECK
  • EXHAUST FAN, 20X25X21 IN, 60 HZ, SPARK RESISTANT AL, PERMANENTLY LUBRICATED BALL BEARINGS, 1 SPEED
  • Item # PWBEFX12A2A
  • Mfr. Model # EFX-12A-2A
  • EHC: EHC :
  • This exhaust fan includes motor, and is made of steel. It measures 20 inch width, 25 inch height, 21 inch depth. This exhaust fan has one phase, 60 Hz, is wall mountable, has one speed, a gloss finish, is direct drive, has permanently lubricated ball bearings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • GUARD-MOUNTED EXHAUST FAN, 20 IN BLADE, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,960 CFM, 115V AC
  • Item # WWG484X56
  • Mfr. Model # 484X56
  • EHC: EHC :
  • This guard-mounted exhaust fan includes intake guard, and is made of steel. It measures 22 inch width, 22 inch height, 10 inch depth, and it is not speed controllable. This guard-mounted exhaust fan has one phase, 60 Hz, is wall mountable, has one speed, a powder coated finish, is direct drive, has ball bearings, 2,360 cfm @ 0.125 in SP air flow, 325 watts, and 21⅝ inch diameter, and ¼ horsepower, and 2.75 Amps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LFI
  • VENTURI FRAME, FOR 56 FRAME, FOR 12 IN BLADE, GREEN, 16 1/8 X 16 1/8 X 10 1/2 IN, STEEL
  • Item # LDR3XP12
  • Mfr. Model # 3XP12G
  • EHC: EHC :
  • This venturi exhaust fan frame is has a green powder coat and is made of steel. It is suitable for 12-inch blades and measures 16 1/8 width x 16 1/8 height x 10 1/2 inches deep. The opening required is 12 7/16 inches and the venturi depth is 2 7/16 inches. Dimension A is 16 1/8 inches, dimension B is 2 1/2 inches, and dimension C is 9 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1872
  • LFI
  • VENTURI FRAME, FOR 56 FRAME, FOR 16 IN BLADE, GREEN, 20 1/8 X 20 1/8 X 10 1/2 IN, STEEL
  • Item # LDR3XP16G
  • Mfr. Model # 3XP16G
  • EHC: EHC :
  • This venturi exhaust fan frame is has a green powder coat and is made of steel. It is suitable for 16-inch blades and measures 20 1/8 width x 20 1/8 height x 10 1/2 inches deep. The opening required is 16 3/4 inches and the venturi depth is 3 1/2 inches. Dimension A is 20 1/8 inches, dimension B is 3 1/2 inches, and dimension C is 10 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1872
  • DAYTON
  • SUPPLY FAN, 24 IN BLADE, STAMPED, UNASSEMBLED, BELT
  • Item # GFN1WDC5
  • Mfr. Model # 1WDC5
  • EHC: EHC :
  • This supply fan includes motor or bearing plate, rigid drive frame rails, and is made of steel. It measures 28 inch width, 28 inch height, 18 inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has sealed pillow block bearings, 7,069 cfm air flow, and 24 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • SUPPLY FAN, 60 IN BLADE, CAST, UNASSEMBLED, HEAVY DUTY, BELT
  • Item # GFN3FKD6
  • Mfr. Model # 3FKD6
  • EHC: EHC :
  • This supply fan includes bearing plate, heavy-duty drive frame channels, motor plate, and is made of steel. It measures 66 inch width, 66 inch height, 35½ inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has regreasable cast pillow block bearings, 69,692 cfm air flow, and 60 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1854
  • DAYTON
  • SUPPLY FAN, 48 IN BLADE, STAMPED, UNASSEMBLED, BELT
  • Item # GFN1WDC9
  • Mfr. Model # 1WDC9
  • EHC: EHC :
  • This supply fan includes motor or bearing plate, rigid drive frame rails, and is made of steel. It measures 54 inch width, 54 inch height, 25⅛ inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has regreasable pillow block bearings, 31,442 cfm air flow, and 48 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1854
  • DAYTON
  • SUPPLY FAN, 36 IN BLADE, STAMPED, UNASSEMBLED
  • Item # GFN1WDC7
  • Mfr. Model # 1WDC7
  • EHC: EHC :
  • This supply fan includes motor or bearing plate, rigid drive frame rails, and is made of steel. It measures 40 inch width, 40 inch height, 23¼ inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has regreasable pillow block bearings, 17,407 cfm air flow, and 36 inch diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1854
  • LFI
  • VENTURI FRAME, FOR 56 FRAME, FOR 20 IN BLADE, GREEN, 24 1/8 X 24 1/8 X 10 1/2 IN, STEEL
  • Item # LDR3XP20
  • Mfr. Model # 3XP20G
  • EHC: EHC :
  • This venturi exhaust fan frame is has a green powder coat and is made of steel. It is suitable for 20-inch blades and measures 24 1/8 width x 24 1/8 height x 10 1/2 inches deep. The opening required is 20 3/4 inches and the venturi depth is 3 3/4 inches. Dimension A is 24 1/8 inches, dimension B is 3 3/4 inches, and dimension C is 10 1/2 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1872
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list