!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPPLY FAN WITH DRIVE PACKAGE, BELT DRIVE, 24 IN BLADE, TOTALLY ENCLOSED, 6,175 CFM, 3 PH

SUPPLY FAN WITH DRIVE PACKAGE, BELT DRIVE, 24 IN BLADE, TOTALLY ENCLOSED, 6,175 CFM, 3 PH

DAYTON

SUPPLY FAN WITH DRIVE PACKAGE, BELT DRIVE, 24 IN BLADE, TOTALLY ENCLOSED, 6,175 CFM, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY FAN WITH DRIVE PACKAGE, BELT DRIVE, 24 IN BLADE, TOTALLY ENCLOSED, 6,175 CFM, 3 PH

SUPPLY FAN WITH DRIVE PACKAGE, BELT DRIVE, 24 IN BLADE, TOTALLY ENCLOSED, 6,175 CFM, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,449.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG7CC09
  • Mfr. Model # 7CC09
  • UNSPSC # 40101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.12 lbs

Product Details

This supply fan w/drive package includes drive package, and is made of steel. It measures 28 inch width, 28 inch height, 18 inch depth, and it is not speed controllable. This supply fan w/drive package has a 1-year manufacturer's warranty, it has three phases, 60 Hz, is wall mountable, has one speed, it is belt driven, has sealed pillow block bearings, 7,614 cfm @ 0.125 in SP air flow, and 28 inch diameter, and ½ horsepower, and 2 Amps.

Technical Specs

  • ItemSupply Fan w/Drive Package
  • Blade Diameter24 in
  • Drive TypeBelt Drive
  • For Cut-Out Height26 1/2 in
  • Frame FinishZinc Plated
  • Guard TypeNone
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level24 sones
  • Motor Horsepower1/2 hp
  • Mounting LocationWall
  • Number of Blades6
  • Number of Speeds1
  • Overall Diameter28 in
  • Overall Width28 in
  • Supply Airflow @ 0.000 in SP6,175 cfm
  • Fan StylePanel
  • Speed ControllableSpeed Not Controllable
  • Ventilation TypeSupply
  • Exhaust Airflow @ 0.125 in SP7,614 cfm
  • Flange Depth1 in
  • For Cut-Out Length26 1/2 in
  • Full Load Current2 A
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Motor Type3-Phase
  • Noise Level @ 0.125 in SP @ 5 ft26 sones
  • Shaft Diameter3/4 in
  • Supply Airflow @ 0.125 in SP5,789 cfm
  • Venturi Diameter24 1/2 in
  • Assembled Unassembled
  • Blade Material Steel
  • Exhaust Airflow @ 0.000 in SP 6,175 cfm
  • For Cut-Out Width 26 1/2 in
  • Frame Material Steel
  • Includes Drive Package
  • Maximum Airflow 6,175 cfm
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 24 sones
  • Number of Fans 1
  • Overall Depth 18 in
  • Overall Height 28 in
  • Phase 3
  • Nameplate Voltage 208-230/460V AC
  • Includes Motor Motor Included
  • Vent Design Ductless
  • Bearing Type Sealed Pillow Block
  • Exhaust Airflow @ 0.250 in SP 5,337 cfm
  • Flange Width 28 in
  • Frequency 60 Hz
  • Includes Grill Grill Not Included
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Horizontal or Vertical
  • Number of Shutters 0
  • Standards AMCA, C-UL Listed, UL Listed
  • Supply Airflow @ 0.250 in SP 5,337 cfm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list