!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GUARD-MOUNTED EXHAUST FAN, 20 IN BLADE, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,960 CFM, 115V AC

GUARD-MOUNTED EXHAUST FAN, 20 IN BLADE, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,960 CFM, 115V AC

DAYTON

GUARD-MOUNTED EXHAUST FAN, 20 IN BLADE, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,960 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GUARD-MOUNTED EXHAUST FAN, 20 IN BLADE, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,960 CFM, 115V AC

GUARD-MOUNTED EXHAUST FAN, 20 IN BLADE, ¼ HP, TOTALLY ENCLOSED AIR OVER, 3,960 CFM, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $574.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484X56
  • Mfr. Model # 484X56
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Product Details

This guard-mounted exhaust fan includes intake guard, and is made of steel. It measures 22 inch width, 22 inch height, 10 inch depth, and it is not speed controllable. This guard-mounted exhaust fan has one phase, 60 Hz, is wall mountable, has one speed, a powder coated finish, is direct drive, has ball bearings, 2,360 cfm @ 0.125 in SP air flow, 325 watts, and 21⅝ inch diameter, and ¼ horsepower, and 2.75 Amps.

Technical Specs

  • ItemGuard-Mounted Exhaust Fan
  • Blade Diameter20 in
  • Drive TypeDirect Drive
  • For Maximum Wall Thickness6 in
  • Frame FinishPowder Coated
  • Guard FinishPowder Coated
  • Guard TypeIntake
  • Housing FinishPowder Coated
  • Includes DehumidistatDehumidistat Not Included
  • Maximum Noise Level7.3 sones
  • Motor Horsepower1/4 hp
  • Mounting LocationWall
  • Noise Level @ 0.100 in SP @ 5 ft7.22 sones
  • Number of Fans1
  • Overall Depth10 in
  • Overall Height22 in
  • Phase1
  • Nameplate Voltage115V AC
  • Electrical ConnectionHardwired
  • Includes MotorMotor Included
  • Ventilation TypeExhaust
  • Exhaust Airflow @ 0.125 in SP2,360 cfm
  • Full Load Current2.75 A
  • Motor InsulationClass B
  • Mounting OrientationHorizontal or Vertical
  • Thermal ProtectionThermal Protection
  • Assembled Assembled
  • Blade Material Aluminum
  • Exhaust Airflow @ 0.000 in SP 3,960 cfm
  • For Minimum Wall Thickness 3 in
  • Frame Material Steel
  • Guard Material Steel
  • Housing Material Steel
  • Includes Intake Guard
  • Maximum Airflow 3,960 cfm
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,725 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 7.3 sones
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Diameter 21 5/8 in
  • Overall Width 22 in
  • Ring-Mount Style Flange
  • Exhaust Airflow @ 0.100 in SP 2,602 cfm
  • Fan Style Guard-Mounted
  • Speed Controllable Speed Controllable
  • Bearing Type Ball
  • Frequency 60 Hz
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Type Permanent Split Capacitor
  • Standards OSHA Compliant
  • Wattage 325 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list