!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXHAUST FAN, 20X25X21 IN, 60 HZ, SPARK RESISTANT AL, PERMANENTLY LUBRICATED BALL BEARINGS, 1 SPEED

EXHAUST FAN, 20X25X21 IN, 60 HZ, SPARK RESISTANT AL, PERMANENTLY LUBRICATED BALL BEARINGS, 1 SPEED

RUFFNECK

EXHAUST FAN, 20X25X21 IN, 60 HZ, SPARK RESISTANT AL, PERMANENTLY LUBRICATED BALL BEARINGS, 1 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN, 20X25X21 IN, 60 HZ, SPARK RESISTANT AL, PERMANENTLY LUBRICATED BALL BEARINGS, 1 SPEED

EXHAUST FAN, 20X25X21 IN, 60 HZ, SPARK RESISTANT AL, PERMANENTLY LUBRICATED BALL BEARINGS, 1 SPEED

RUFFNECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,890.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBEFX12A2A
  • Mfr. Model # EFX-12A-2A
  • UNSPSC # 40101818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

This exhaust fan includes motor, and is made of steel. It measures 20 inch width, 25 inch height, 21 inch depth. This exhaust fan has one phase, 60 Hz, is wall mountable, has one speed, a gloss finish, is direct drive, has permanently lubricated ball bearings.

Technical Specs

  • ItemExhaust Fan
  • Blade MaterialSpark Resistant Aluminum
  • Frame FinishEpoxy Coated Paint
  • Hazardous Location ClassClass I, Div 1, Group C and D. Class II, Div 1, Group F and G
  • Housing FinishGloss
  • Includes DehumidistatDehumidistat Not Included
  • Mounting LocationWall
  • Number of Fans1
  • Overall Depth21 in
  • Overall Width20 in
  • Ring-Mount StyleFlange
  • Exhaust Airflow @ 0.100 in SP1,110 cfm
  • Fan StylePanel
  • Bearing TypePermanently Lubricated Ball Bearing
  • Exhaust Airflow @ 0.400 in SP677 cfm
  • Frequency60 Hz
  • Mounting OrientationHorizontal
  • StandardsUL-CUL Safety Certified
  • Supply Airflow @ 0.250 in SP849 cfm
  • Thermal ProtectionThermal Protection
  • Assembled Assembled
  • Drive Type Direct Drive
  • Frame Material Steel
  • Housing Material Steel
  • Includes Motor
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Number of Blades 3
  • Number of Speeds 1
  • Overall Height 25 in
  • Phase 1
  • Supply Airflow @ 0.000 in SP 1,199 cfm
  • Electrical Connection Hardwired
  • Vent Design Ductless
  • Exhaust Airflow @ 0.250 in SP 849 cfm
  • Exhaust Airflow @ 0.500 in SP 618 cfm
  • Motor Type Single Phase
  • Mounting Type Pre-Punched Mounting Holes
  • Supply Airflow @ 0.100 in SP 110 cfm
  • Supply Airflow @ 0.500 in SP 618 cfm
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list