!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BELT DRIVE UTILITY BLOWER,12 7/8 IN DIA

BELT DRIVE UTILITY BLOWER,12 7/8 IN DIA

CLEVELAND

BELT DRIVE UTILITY BLOWER,12 7/8 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT DRIVE UTILITY BLOWER,12 7/8 IN DIA

BELT DRIVE UTILITY BLOWER,12 7/8 IN DIA

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,114.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDR9060301
  • Mfr. Model # 9060301
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This belt drive utility blower.

Technical Specs

  • ItemBelt Drive Utility Blower
  • Blade Diameter12-7/8"
  • Frame MaterialSteel
  • For Maximum Motor Speed1750 RPM
  • Maximum Static Pressure2.5 " SP
  • Includes MotorMotor Not Included
  • Overall Height26.56"
  • Overall Diameter12-7/8"
  • Bearing TypePillow Block Bearing
  • Fan StyleUtility Blower
  • IncludesFan
  • Maximum Ambient Operating Temperature104 Degrees F
  • Mounting LocationFloor, Roof
  • Shaft Diameter0.75"
  • Assembled Assembled
  • Blade Material Steel
  • For Maximum Motor Horsepower 2 hp
  • For Minimum Motor Horsepower 1/2 hp
  • Guard Type Exhaust
  • Overall Depth 19.5"
  • Overall Width 26.56"
  • Bearing Size 0.75"
  • Drive Type Belt Drive
  • Frame Finish Powder Coated
  • Manufacturer Warranty Length 1 year
  • Maximum Inlet Temperature 250 Degrees F
  • Mounting Orientation Horizontal
  • Ventilation Type Exhaust

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list