!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPPLY FAN, 24 IN BLADE, STAMPED, UNASSEMBLED, BELT

SUPPLY FAN, 24 IN BLADE, STAMPED, UNASSEMBLED, BELT

DAYTON

SUPPLY FAN, 24 IN BLADE, STAMPED, UNASSEMBLED, BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPPLY FAN, 24 IN BLADE, STAMPED, UNASSEMBLED, BELT

SUPPLY FAN, 24 IN BLADE, STAMPED, UNASSEMBLED, BELT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $769.42 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WDC5
  • Mfr. Model # 1WDC5
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Product Details

This supply fan includes motor or bearing plate, rigid drive frame rails, and is made of steel. It measures 28 inch width, 28 inch height, 18 inch depth. This supply fan has a 1-year manufacturer's warranty, is wall mountable, it is belt driven, has sealed pillow block bearings, 7,069 cfm air flow, and 24 inch diameter.

Technical Specs

  • ItemSupply Fan
  • Blade Diameter24 in
  • Frame MaterialSteel
  • For Maximum Motor Speed1,352 RPM
  • For Minimum Motor Speed923 RPM
  • Maximum Static Pressure0.75 in wg
  • For Cut-Out Height26 1/2 in
  • For Cut-Out Diameter26 1/2 in
  • Method of ConstructionStamped
  • Includes MotorWithout Motor
  • Overall Height28 in
  • Overall Diameter24 in
  • Bearing TypeSealed Pillow Block
  • Drive TypeBelt Drive
  • Flange Depth1 in
  • Frame FinishZinc-Plated
  • Manufacturer Warranty Length1 yr
  • Maximum Inlet Temperature104 Degrees F
  • Mounting OrientationHorizontal, Vertical
  • StandardsAMCA Air and Sound, UL/cUL 705
  • Venturi Diameter24 3/8 in
  • Assembled Unassembled
  • Blade Material Steel
  • For Maximum Motor Horsepower 3/4 hp
  • For Minimum Motor Horsepower 1/4 hp
  • Maximum Airflow 7,069 cfm
  • Minimum Airflow 4,826 cfm
  • For Cut-Out Width 26 1/2 in
  • Guard Type None
  • Number of Blades 6
  • Overall Depth 18 in
  • Overall Width 28 in
  • Bearing Size 3/4 in
  • Blade Finish Galvanized
  • Fan Style Panel
  • Flange Width 28 in
  • Includes Motor or Bearing Plate, Rigid Drive Frame Rails
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Mounting Location Wall
  • Shaft Diameter 3/4 in
  • Ventilation Type Supply
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories