!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Power Source
Maximum Brightness
Lighting Technology
Mount Type
Number of Brightness Levels
Number of Lamp Heads
Operating Voltage
Power Cord Length
IP Rating
Frame Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Jobsite Lights

Jobsite lights cast light into workspaces and onto work surfaces, providing more focused illumination than 360-degree jobsite lights in areas where general lighting is inadequate or unavailable. Also known as directional work lights, they sit on or mount to a surface, keeping both hands free to work. They are commonly used to supply temporary area and task lighting for construction, assembly, maintenance, and other jobs that require extra illumination.

https://catalogue.grainger.ca/?hybris=true

94 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • ALERT
  • PORTABLE FLOODLIGHT, 1 LAMP HEAD, 50,000 HR, 5000 LUMENS, 120 VOLTS, YELLOW, 6 FT, ALUMINUM
  • Item # ALTLF84S
  • Mfr. Model # LF84S
  • EHC: EHC :
  • This yellow portable floodlight has one LED lamp head. Its gauge/conductor is 18/3 and its IP rating is 54. This floodlight has a six-foot cord, 5,000 lumens, 120 volts, and a rated life of 50,000 hours. It features a rugged cast aluminum body and an ON/OFF push button.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 132
  • MILWAUKEE
  • FLOOD LIGHT, 550 LUMENS, LED, 3, 3 BRIGHTNESS LEVELS, 1 LAMP HEADS, 5V DC, IP54
  • Item # MTL2114-21
  • Mfr. Model # 2114-21
  • EHC: EHC :
  • This rechargeable flashlight features a built-in carabiner clips to tool bags for transporting, corrosion resistant body and lens, folds up compact for easy storage in a pocket, impact resistant, ip54 rated: water and dust resistant. In addition, it includes one 2 foot heavy duty cable, one redlithium USB battery, batteries, and a bulb. Plus it meets the standards for UL. It also has lithium-ion batteries, and a two-year manufacturer's warranty.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 260
  • ALERT
  • TEMPORARY JOB SITE FLOOD LIGHT, DIE-CAST ALUMINUM, YELLOW, 95 WATTS, 6 FT POWER CORD
  • Item # ALTLF140S
  • Mfr. Model # LF140S
  • EHC: EHC :
  • This flood light is made of die-cast aluminum. In addition, it includes tempered glass lens, push button on/off switch, powder coated cast aluminum housing and a bulb. Plus it meets the standards for IP54. It also has 95 watts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SOUTHWIRE
  • HALOGEN T3 BULB 500W
  • Item # WDS78805000SW
  • Mfr. Model # 78805000SW
  • EHC: EHC :
  • This light bulb meets the standards for CSA. It also has voltage of 130V AC in addition to 500 watts.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ALERT
  • WORK LIGHT, 4-IN-1, CETL, 125V/60W, BASE/CLIP/HOOK MOUNT, SILVER, ARM 10 IN L, CORD 6 FT L, AL
  • Item # ALTMCL6P
  • Mfr. Model # MCL6P
  • EHC: EHC :
  • This four-in-one incandescent work light features a magnetic base, clamp, hanging hook, and stand base with removable legs so you can "stick it, clamp it, hang it, or stand it." It is 125 volts and 60 watts, with a 10-inch long arm and an SJTW cord measuring six feet in length. It is silver in colour, made of aluminum, and includes an aluminum reflector shade. Meets cETL standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 131
  • PROBUILT
  • WORK LIGHT, 1 LAMP HEAD, FLOOR STAND, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YELLOW/BLACK
  • Item # WBL411030
  • Mfr. Model # 411030
  • EHC: EHC :
  • This work light has one lamp head and 3,000 lumens. it is yellow and black in colour, includes a floor stand, and has an IP rating of 65. Its voltage is 120 and it has 30 watts. It has a NEMA plug configuration of 5-15P. Its rated life is 50,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LIND EQUIPMENT
  • LED CART LIGHT, LED, CAST ALUMINUM, 300 WATTS, 50,000 HOUR LAMP LIFE, 15 FT POWER CORD
  • Item # LNDLE978LEDCARTTDW
  • Mfr. Model # LE978LED-CART-TD-W
  • EHC: EHC :
  • This LED cart light is made of cast aluminum. In addition, it includes all steel cart, winch assisted mast, foam-filled rubber tires. Plus it meets the standards for cETLus certified. It also has 300 watts, and a three-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIGHTSTICK
  • INTRINSICALLY SAFE RECHARGEABLE AREA LIGHT, 1,200 LUMENS, LED, 1 LAMP HEADS
  • Item # BYCXPR5592GX
  • Mfr. Model # XPR-5592GX
  • EHC: EHC :
  • This scene light includes light, ac/dc power supplies, case, batteries, and a bulb. Plus it meets the standards for cULus listed, EX, IECEX, CE certified, I INMETRO, NFPA, BC, IS 16046 R-41133329, UK CA 0359. It also has lithium-ion batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PROLIGHT
  • TEMPORARY JOB SITE LIGHT, 1,500 LUMENS, LED, 1 BRIGHTNESS LEVEL, 120V AC
  • Item # WBL411015-1
  • Mfr. Model # 411015
  • EHC: EHC :
  • This temporary job site light is made of aluminum. In addition, it includes floor stand, and built-in bulb. Plus it meets the standards for cUL. It also has 15 watts, and a three-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KOEHLER BRIGHTSTAR
  • AREA JOB SITE LIGHT, 3,000 LUMENS, LED, DIMMING, 1 LAMP HEADS, IPX4
  • Item # BRS89000
  • Mfr. Model # 89000
  • EHC: EHC :
  • This rechargeable light features 200-degree pivot, battery fuel gauge displays battery state of charge from full (4 bars) to empty (0 bars), infinitely adjustable light output can be set anywhere from 225 lm to 3,000 l. In addition, it includes ac charging cord, and built-in bulb. It also has lithium-ion batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 132
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list