FLOOD LIGHT, LED, 1000 LUMENS, CAST ALUMINUM, YELLOW, TRIPOD MOUNT, 6 FT POWER CORD
FLOOD LIGHT, LED, 1000 LUMENS, CAST ALUMINUM, YELLOW, TRIPOD MOUNT, 6 FT POWER CORD
ALERT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Light your facility with this twin LED flood light. 10,000 lumens and 120 volts make sure your site is brightly lit to make it easy to work and stay safe, even in the dark or poor weather conditions.
Technical Specs
Item Flood Light
Maximum Brightness 10,000 lm
Power Cord Length 6 ft
Lighting Technology LED
Mount Type Tripod
IP Rating IP54
Brightness Levels 10,000 lm
Cord Wire Gauge 18 AWG
Frame Material Cast Aluminum
Head Material Cast Aluminum
Number of Cord Wires 3
Overall Width 23 in
Power Source Corded
Number of Brightness Levels 1
Operating Voltage 120V AC
Number of Lamp Heads 2
Frame Colour Yellow
Colour Rendering Index 80
Cord Designation SJTW
Current 0.86 A
Head Colour Yellow
Includes 56 in Tripod
Overall Height 70 in
Standards IP54
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$550.24
/ EACH