WORK LIGHT, 1 LAMP HEAD, FLOOR STAND, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YELLOW/BLACK
WORK LIGHT, 1 LAMP HEAD, FLOOR STAND, 3000 LUMENS, 50000 HR, IP 65, 120 V, 30 W, YELLOW/BLACK
PROBUILT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This work light has one lamp head and 3,000 lumens. it is yellow and black in colour, includes a floor stand, and has an IP rating of 65. Its voltage is 120 and it has 30 watts. It has a NEMA plug configuration of 5-15P. Its rated life is 50,000 hours.
Technical Specs
Item LED Flood Light
Maximum Brightness 3,000 lm
Power Cord Length 5 ft
Lighting Technology LED
Mount Type Floor Stand
Hazardous Location Specification Not Rated
Maximum Height Adjustment 7 in
Adjustable Height Yes
Cord Designation SJTW
Frame Material Aluminum
Includes Batteries No
Lamp Life 50,000 hr
Manufacturer Warranty Length 3 yr
Minimum Operating Temperature -40 Degrees F
Overall Depth 7.25 in
Overall Width 7.5 in
Wattage 30 W
Power Source Corded
Number of Brightness Levels 1
Operating Voltage 120V AC
Number of Lamp Heads 1
Frame Colour Black
IP Rating IP65
Includes Bulb Yes
Brightness Levels 3,000 lm
Cord Wire Gauge 18 AWG
Includes Floor Stand
Job Light Type Floor Stand Light
Light Distribution Flood
Maximum Operating Temperature 122 Degrees F
Number of Cord Wires 3
Overall Height 7 in
Standards cUL
Country of Origin China
(subject to change)