!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS WORK LIGHT,LED,400 LM

CORDLESS WORK LIGHT,LED,400 LM

STREAMLIGHT

CORDLESS WORK LIGHT,LED,400 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS WORK LIGHT,LED,400 LM

CORDLESS WORK LIGHT,LED,400 LM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT61510
  • Mfr. Model # 61510
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • ItemCordless Work Light
  • Lighting TechnologyLED
  • Number of Brightness Levels3
  • Mount TypeHook, Magnet
  • Battery ChemistryLithium-Ion
  • Hazardous Location SpecificationNot Rated
  • Includes BulbYes
  • Number of Batteries Required1
  • Battery SizeProprietary
  • FeaturesBuilt-In Charge Indicator, Flood Beam of CRI LEDs, White LED Spot Beam
  • Manufacturer Warranty LengthLimited Lifetime
  • StandardsANSI/PLATO FL1-2016, CEC Compliant, European Community Directives
  • Power Source Battery
  • Maximum Brightness 400 lm
  • Maximum Run Time 9.5 hr
  • Includes Rechargeable Battery, USB Cord
  • Colour Rendering Index 90
  • Includes Batteries Yes
  • IP Rating IPX4
  • Rechargeable Yes
  • Brightness Levels 100 lm, 200 lm, 400 lm
  • Lamp Life 50,000 hr
  • Resistance Properties Impact Resistant, Water Resistant
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list