!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK LIGHT, 4-IN-1, CETL, 125V/60W, BASE/CLIP/HOOK MOUNT, SILVER, ARM 10 IN L, CORD 6 FT L, AL

WORK LIGHT, 4-IN-1, CETL, 125V/60W, BASE/CLIP/HOOK MOUNT, SILVER, ARM 10 IN L, CORD 6 FT L, AL

ALERT

WORK LIGHT, 4-IN-1, CETL, 125V/60W, BASE/CLIP/HOOK MOUNT, SILVER, ARM 10 IN L, CORD 6 FT L, AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK LIGHT, 4-IN-1, CETL, 125V/60W, BASE/CLIP/HOOK MOUNT, SILVER, ARM 10 IN L, CORD 6 FT L, AL

WORK LIGHT, 4-IN-1, CETL, 125V/60W, BASE/CLIP/HOOK MOUNT, SILVER, ARM 10 IN L, CORD 6 FT L, AL

ALERT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALTMCL6P
  • Mfr. Model # MCL6P
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 131
  • Shipping Weight 1.75 lbs

Product Details

This four-in-one incandescent work light features a magnetic base, clamp, hanging hook, and stand base with removable legs so you can "stick it, clamp it, hang it, or stand it." It is 125 volts and 60 watts, with a 10-inch long arm and an SJTW cord measuring six feet in length. It is silver in colour, made of aluminum, and includes an aluminum reflector shade. Meets cETL standards.

Technical Specs

  • ItemTask Light
  • Bulb Wattage60 W
  • Lighting TechnologyIncandescent
  • IncludesAluminum Reflector Shade, Clamp, Hanging Hook, Magnetic Base, Stand Base with Removable Legs
  • Arm Reach 10 in
  • Colour Silver
  • Operating Voltage 125V
  • Standards cETL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list