!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOD LIGHT, 550 LUMENS, LED, 3, 3 BRIGHTNESS LEVELS, 1 LAMP HEADS, 5V DC, IP54

FLOOD LIGHT, 550 LUMENS, LED, 3, 3 BRIGHTNESS LEVELS, 1 LAMP HEADS, 5V DC, IP54

MILWAUKEE

FLOOD LIGHT, 550 LUMENS, LED, 3, 3 BRIGHTNESS LEVELS, 1 LAMP HEADS, 5V DC, IP54 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOD LIGHT, 550 LUMENS, LED, 3, 3 BRIGHTNESS LEVELS, 1 LAMP HEADS, 5V DC, IP54

FLOOD LIGHT, 550 LUMENS, LED, 3, 3 BRIGHTNESS LEVELS, 1 LAMP HEADS, 5V DC, IP54

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.47 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2114-21
  • Mfr. Model # 2114-21
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 260
  • Shipping Weight 0.68 lbs

Product Details

This rechargeable flashlight features a built-in carabiner clips to tool bags for transporting, corrosion resistant body and lens, folds up compact for easy storage in a pocket, impact resistant, ip54 rated: water and dust resistant. In addition, it includes one 2 foot heavy duty cable, one redlithium USB battery, batteries, and a bulb. Plus it meets the standards for UL. It also has lithium-ion batteries, and a two-year manufacturer's warranty.

Technical Specs

  • ItemRechargeable Flashlight
  • Lighting TechnologyLED
  • Number of Brightness Levels3
  • Mount TypeMagnet
  • Battery ChemistryLithium-Ion
  • Hazardous Location SpecificationNot Rated
  • Includes BulbYes
  • Number of Batteries Required1
  • Brightness Levels100 lm, 250 lm, 550 lm
  • Manufacturer Warranty Length2 yr
  • Resistance PropertiesCorrosion Resistant, Dust Ignition Proof, Impact Resistant, Water Resistant
  • Power Source Battery
  • Maximum Brightness 550 lm
  • Maximum Run Time 13 hr
  • Includes (1) 2 ft Heavy Duty Cable, (1) Redlithium USB Battery
  • Colour Rendering Index 80
  • Includes Batteries Yes
  • IP Rating IP54
  • Rechargeable Yes
  • Features Built-In Carbiner Clips to Tool Bags for Transporting On- and Off- Site, Corrosion Resistant Body and Lens, Folds Up Compact for Easy Storage in a Pocket, Impact Resistant, IP54 Rated: Water and Dust Resistant
  • Minimum Operating Temperature 40 Degrees F
  • Standards UL
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list