LED FLOOD LIGHT AND STAND, CAST ALUMINUM, YELLOW, 130W, 50,000 HR LAMP LIFE, TRIPOD MOUNT, 6 FT CORD
LED FLOOD LIGHT AND STAND, CAST ALUMINUM, YELLOW, 130W, 50,000 HR LAMP LIFE, TRIPOD MOUNT, 6 FT CORD
ALERT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This LED flood light and stand is made of cast aluminum. In addition, it includes tripod, and built-in bulb. Plus it meets the standards for IP54. It also has 130 watts.
Technical Specs
Item LED Flood Light and Stand
Maximum Brightness 14,000 lm
Power Cord Length 6 ft
Lighting Technology LED
Mount Type Tripod
IP Rating IP54
Includes Bulb Built-In
Cord Designation SJTW
Current 1.1 A
Head Colour Yellow
Includes Tripod
Manufacturer Warranty Length 0 yr
Overall Height 70 in
Standards IP54
Power Source Corded
Number of Brightness Levels 1
Operating Voltage 120V
Number of Lamp Heads 2
Frame Colour Yellow
Colour Rendering Index 81.5
Brightness Levels 14,000 lm
Cord Wire Gauge 18 AWG
Frame Material Cast Aluminum
Head Material Cast Aluminum
Lamp Life 50,000 hr
Number of Cord Wires 3
Overall Width 23 in
Wattage 130 W
Country of Origin China
(subject to change)
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$462.32
/ EACH