TEMPORARY JOB SITE FLOOD LIGHT, DIE-CAST ALUMINUM, YELLOW, 95 WATTS, 6 FT POWER CORD
TEMPORARY JOB SITE FLOOD LIGHT, DIE-CAST ALUMINUM, YELLOW, 95 WATTS, 6 FT POWER CORD
ALERT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This flood light is made of die-cast aluminum. In addition, it includes tempered glass lens, push button on/off switch, powder coated cast aluminum housing and a bulb. Plus it meets the standards for IP54. It also has 95 watts.
Technical Specs
Item Flood Light
Maximum Brightness 10,000 lm
Operating Voltage 120V AC
Number of Lamp Heads 140
IP Rating IP54
Includes Bulb Yes
Cord Designation SJTW
Current 0.8 A
Head Colour Yellow
Includes Tempered Glass Lens, Push Button ON/OFF Switch, Powder Coated Cast Aluminium Housing
Number of Cord Wires 3
Wattage 95 W
Power Source Corded
Power Cord Length 6 ft
Lighting Technology LED
Frame Colour Yellow
Colour Rendering Index 80
Brightness Levels 10,000 lm
Cord Wire Gauge 18 AWG
Frame Material Die-Cast Aluminum
Head Material Die-Cast Aluminum
Light Distribution Flood
Standards IP54
Country of Origin China
(subject to change)