PORTABLE FLOODLIGHT, 1 LAMP HEAD, 50,000 HR, 5000 LUMENS, 120 VOLTS, YELLOW, 6 FT, ALUMINUM
PORTABLE FLOODLIGHT, 1 LAMP HEAD, 50,000 HR, 5000 LUMENS, 120 VOLTS, YELLOW, 6 FT, ALUMINUM
ALERT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This yellow portable floodlight has one LED lamp head. Its gauge/conductor is 18/3 and its IP rating is 54. This floodlight has a six-foot cord, 5,000 lumens, 120 volts, and a rated life of 50,000 hours. It features a rugged cast aluminum body and an ON/OFF push button.
Technical Specs
Item LED Flood Light
Maximum Brightness 5,000 lm
Operating Voltage 120V
Number of Lamp Heads 1
IP Rating IP54
Includes Bulb Yes
Cord Designation SJTW
Current 0.3 A
Head Colour Yellow
Includes SJTW Cord
Manufacturer Warranty Length 0 yr
Overall Depth 7 in
Overall Width 8.75 in
Standards IP54
Power Source Corded
Power Cord Length 6 ft
Lighting Technology LED
Frame Colour Yellow
Colour Rendering Index 80
Brightness Levels 5,000 lm
Cord Wire Gauge 18 AWG
Frame Material Cast Aluminum
Head Material Cast Aluminum
Lamp Life 50,000 hr
Number of Cord Wires 3
Overall Height 12 in
Rechargeable No
Wattage 32 W
Country of Origin China
(subject to change)