Drop RatingDrop rating specifies the height from which the light could fall and resist damage upon impact. These impact resistance ratings are determined by drop tests onto concrete surfaces.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Industrial Penlights & Inspection Lights
Industrial penlights and inspection lights withstand heavy use for building and equipment inspection, facility maintenance, automotive and machinery repair, and other applications where they may be subject to dirt, grime, impacts, and drops. They shine a small, focused light beam onto specific areas or into tight spaces, such as control panels, electrical boxes, and engine compartments. These slim lights are used where flashlights would be too large or overpowering. They slip into a pocket to stay within reach as needed.
High-Powered 90 Lumen Beam with Run Time Up to 6.5 hr., Features Includes Tailcap Switch, Tear-Resistant Nylon Holster and Aircraft-Grade Aluminum Alloy Body
High-Powered 90 Lumen Beam with Run Time Up to 6.5 hr., Features Includes Tailcap Switch, Tear-Resistant Nylon Holster and Aircraft-Grade Aluminum Alloy Body
This waterproof penlight aluminum and is designed for vehicles. In addition, it includes two AAA batteries, batteries. Plus it meets the standards for UL listed. It also has a limited lifetime manufacturer's warranty.
This waterproof penlight aluminum and is designed for vehicles. In addition, it includes two AAA batteries, batteries. Plus it meets the standards for UL listed. It also has a limited lifetime manufacturer's warranty.
This laser penlight rubber and is designed for industrial use. It features a battery indicator light. In addition, it includes one Milwaukee rechargeable 250l penlight with laser (2010) one 2 foot heavy duty cable, batteries. Plus it meets the standards for 2M Drop Rated. It also has one lithium-ion battery, and a two-year manufacturer's warranty.
This laser penlight rubber and is designed for industrial use. It features a battery indicator light. In addition, it includes one Milwaukee rechargeable 250l penlight with laser (2010) one 2 foot heavy duty cable, batteries. Plus it meets the standards for 2M Drop Rated. It also has one lithium-ion battery, and a two-year manufacturer's warranty.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Silver with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Silver with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
This mini Maglite black holster measures 5 3/4 inches long. This combo pack includes laser engraving, a flashlight, two AA premium alkaline batteries, and a belt holster.
This mini Maglite black holster measures 5 3/4 inches long. This combo pack includes laser engraving, a flashlight, two AA premium alkaline batteries, and a belt holster.
This MacroStream series penlight aluminum and is designed for industrial use. It features a charging indicator light. In addition, it includes a lanyard and batteries. Plus it meets the standards for ANSI/PLATO FL 1 2019, CEC compliant. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This MacroStream series penlight aluminum and is designed for industrial use. It features a charging indicator light. In addition, it includes a lanyard and batteries. Plus it meets the standards for ANSI/PLATO FL 1 2019, CEC compliant. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.
This 1970 series penlight ABS and is designed for industrial use. In addition, it includes light, batteries, helmet mount, batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has two alkaline batteries.
This 1970 series penlight ABS and is designed for industrial use. In addition, it includes light, batteries, helmet mount, batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has two alkaline batteries.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Red with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Red with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Blue with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Blue with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
This penlight aluminum and is designed for tactical. It features a charging indicator light and multifuel. In addition, it includes USB cord, pocket clip, batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has one lithium-ion battery.
This penlight aluminum and is designed for tactical. It features a charging indicator light and multifuel. In addition, it includes USB cord, pocket clip, batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has one lithium-ion battery.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Black with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
Stylus Pro LED, high-powered 0.5 watt LED pen light. Black with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.
This Stylus Pro series penlight is made of aluminum and is designed for industrial use. It features a charging indicator light. In addition, it includes nylon holster. Plus it meets the standards for ANSI/PLATO FL 1 2016 Standard, CEC compliant, Meets Applicable European Community Directives. It also has one lithium-ion battery, and a limited lifetime warranty.
This Stylus Pro series penlight is made of aluminum and is designed for industrial use. It features a charging indicator light. In addition, it includes nylon holster. Plus it meets the standards for ANSI/PLATO FL 1 2016 Standard, CEC compliant, Meets Applicable European Community Directives. It also has one lithium-ion battery, and a limited lifetime warranty.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.