!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEN LIGHT, 400 LUMENS, 12.5 HR MAX RUN TIME, 115.8 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

PEN LIGHT, 400 LUMENS, 12.5 HR MAX RUN TIME, 115.8 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

RAILHEAD GEAR

PEN LIGHT, 400 LUMENS, 12.5 HR MAX RUN TIME, 115.8 M MAX BEAM DISTANCE, HIGH/LOW, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEN LIGHT, 400 LUMENS, 12.5 HR MAX RUN TIME, 115.8 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

PEN LIGHT, 400 LUMENS, 12.5 HR MAX RUN TIME, 115.8 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

RAILHEAD GEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.68 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RWYPL160R
  • Mfr. Model # PL-160R
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.28 lbs

Product Details

This penlight aluminum and is designed for tactical. It features a charging indicator light and multifuel. In addition, it includes USB cord, pocket clip, batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has one lithium-ion battery.

Technical Specs

  • ItemPenlight
  • Battery Size10440
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes2
  • Maximum Brightness400 lm
  • Weight with Batteries8 oz
  • Beam ColourWhite
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light, Multifuel
  • Switch TypePush Button
  • Beam Distance Levels30 m, 116 m
  • IncludesUSB Cord, Pocket Clip
  • Lens MaterialPolycarbonate
  • Overall Length6 1/4 in
  • Resistance PropertiesWeather Resistant
  • StandardsANSI/NEMA FL 1
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 115.8 m
  • Run Time at Maximum Brightness 2 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Mount Type Clip
  • Special Operating Modes No Special Light Output
  • Application Tactical
  • Brightness Levels 20 lm, 400 lm
  • Lamp Life 50,000 hr
  • Maximum Run Time 12.5 hr
  • Power Source Battery
  • Run Time Levels 2 hr, 12.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list