PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, BLACK, ALKALINE
PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, BLACK, ALKALINE
STREAMLIGHT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
High-Powered 90 Lumen Beam with Run Time Up to 6.5 hr., Features Includes Tailcap Switch, Tear-Resistant Nylon Holster and Aircraft-Grade Aluminum Alloy Body
Technical Specs
Item Penlight
Battery Size AAA
Number of Batteries 2
Beam Pattern Spot
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 100 lm
Weight with Batteries 1.7 oz
Beam Colour White
Includes Secondary Light No
IP Rating IPX4
Series Stylus Pro
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 62 m
Body Diameter 5/8 in
Includes (2) "AAA" Alkaline batteries, Limited Lifetime Warranty, Pocket Clip
Lens Material Polycarbonate
Maximum Run Time 8 hr
Power Source Battery
Run Time Levels 8 hr
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 62 m
Run Time at Maximum Brightness 8 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Mount Type Clip
Special Features Battery Indicator Light
Switch Location Tail
Application Automotive, Hardware/Tool, Industrial, Law Enforcement, Security, Sporting Goods
Beam Intensity Levels 950 cd
Brightness Levels 100 lm
Lamp Life 30,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 5 1/4 in
Resistance Properties Impact Resistant, Water Resistant
Standards Meets Applicable European Community Directives
Country of Origin China
(subject to change)
Related Products
PELICAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.65
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.70
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.16
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.92
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.53
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.40
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.82
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.62
/ EACH
STREAMLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.09
/ EACH