This Stylus Reach series penlight is made of aluminum and is designed for automotive, general use, fire and rescue, gift, hardware, tool, industrial safety, law enforcement, occupational safety, security, sporting goods. In addition, it includes clip. Plus it meets the standards for European Community Directives. It also has three alkaline batteries, and a limited lifetime warranty.
Technical Specs
ItemPenlight
Battery SizeAAAA
Number of Batteries3
Beam PatternFlood
Body MaterialAluminum
Number of Light Output Modes1
Maximum Brightness11 lm
Weight with Batteries2.5 oz
Beam FocusFixed
Drop Rating2 m
IP RatingIPX4
SeriesStylus Reach
Switch LocationTail
ApplicationAutomotive, General Use, Fire and Rescue, Gift, Hardware, Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods
Beam Intensity Levels140 cd
Brightness Levels11 lm
IncludesClip
Manufacturer Warranty LengthLimited Lifetime
Overall Length25 in
Resistance PropertiesWater Resistant
StandardsEuropean Community Directives
Battery ChemistryAlkaline
Includes BatteriesYes
RechargeableNo
Body ColourBlack
Lighting TechnologyLED
Maximum Beam Distance24 m
Run Time at Maximum Brightness24 hr
Beam ColourWhite
Includes Secondary LightNo
Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D
Mount TypeClip
Special Operating ModesNo Special Light Output
Switch TypeTwist and Turn
Beam Distance Levels24 m
Body Diameter3/8 in
Grip StyleNon Slip, Knurled
Lamp Life100,000 hr
Maximum Run Time24 hr
Power SourceBattery
Run Time Levels24 hr
Country of OriginUnited States
(subject to change)