WATERPROOF PEN LIGHT, 100 LUMENS, 3.3 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, LED, RED
WATERPROOF PEN LIGHT, 100 LUMENS, 3.3 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, LED, RED
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This waterproof penlight aluminum and is designed for vehicles. In addition, it includes two AAA batteries, batteries. Plus it meets the standards for UL listed. It also has a limited lifetime manufacturer's warranty.
Technical Specs
Item Waterproof Penlight
Battery Size AAA
Number of Batteries 2
Beam Pattern Flood
Body Material Aluminum
Number of Light Output Modes 2
Maximum Brightness 100 lm
Weight with Batteries 2.3 oz
Beam Colour White
Includes Secondary Light No
IP Rating IP67
Switch Location Tail
Application Vehicles
Beam Intensity Levels 100 cd
Brightness Levels 100 lm
Lamp Life 50,000 hr
Manufacturer Warranty Length Limited Lifetime
Overall Length 5 3/8 in
Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant
Standards UL Listed
Battery Chemistry Alkaline
Includes Batteries Yes
Rechargeable No
Body Colour Red
Lighting Technology LED
Maximum Beam Distance 2 m
Run Time at Maximum Brightness 3 hr
Includes Charger No
Beam Focus Fixed
Intrinsically Safe No
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 43 m
Body Diameter 5/8 in
Includes (2) AAA Batteries
Lens Material Polycarbonate
Maximum Run Time 3.3 hr
Power Source Battery
Run Time Levels 3.3 hr
Country of Origin China
(subject to change)