!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PENLIGHT,LED,50 LM

INDUSTRIAL PENLIGHT,LED,50 LM

GRAINGER

INDUSTRIAL PENLIGHT,LED,50 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PENLIGHT,LED,50 LM

INDUSTRIAL PENLIGHT,LED,50 LM

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NR6
  • Mfr. Model # 797NR6
  • UNSPSC # 42182604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • ItemPenlight
  • Battery SizeAAA
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness50 lm
  • Weight with Batteries34 g
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Applicable
  • Switch LocationTail
  • ApplicationGeneral Use, Industrial, Inspection
  • Beam Intensity Levels250 cd
  • Brightness Levels50 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length2 yr
  • Overall Length3 3/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsANSI/NEMA FL 1
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 31 m
  • Run Time at Maximum Brightness 3 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • IP Rating IPX4
  • Switch Type Push Button
  • Beam Distance Levels 31 m
  • Body Diameter 5/8 in
  • Grip Style Knurled
  • Lens Material Polycarbonate
  • Maximum Run Time 3 hr
  • Power Source Battery
  • Run Time Levels 3 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list