!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, SILVER, ALKALINE

PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, SILVER, ALKALINE

STREAMLIGHT

PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, SILVER, ALKALINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, SILVER, ALKALINE

PEN LIGHT, 100 LUMENS, 8 HR MAX RUN TIME, 62 M MAX BEAM DISTANCE, LED, SILVER, ALKALINE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66121
  • Mfr. Model # 66121
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Stylus Pro LED, high-powered 0.5 watt LED pen light. Red with white LED. Provides up to 24 lumens with a run time up to 7.5 hours. Features include a tailcap switch, tear resistant nylon holster, and a machined aircraft-grade aluminum alloy body.

Technical Specs

  • ItemPenlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness100 lm
  • Weight with Batteries1.64 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • IP RatingIPX4
  • SeriesStylus Pro
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels62 m
  • Body Diameter3/5 in
  • Includes(2) AAA Alkaline Batteries, Nylon Holster
  • Lens MaterialPolycarbonate
  • Maximum Run Time8 hr
  • Power SourceBattery
  • Run Time Levels8 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Silver
  • Lighting Technology LED
  • Maximum Beam Distance 62 m
  • Run Time at Maximum Brightness 8 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Mount Type Clip
  • Special Features Battery Indicator Light
  • Switch Location Tail
  • Application Automotive, Hardware, Tool, Industrial, Law Enforcement, Security, Sporting Goods
  • Beam Intensity Levels 950 cd
  • Brightness Levels 100 lm
  • Lamp Life 30,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 5 2/7 in
  • Resistance Properties Abrasion Resistant, Corrosion Resistant, Impact Resistant, Scratch Resistant, Tear Resistant, Water Resistant
  • Standards European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list