!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LASER PENLIGHT, 250 LUMENS, 9 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

LASER PENLIGHT, 250 LUMENS, 9 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

MILWAUKEE

LASER PENLIGHT, 250 LUMENS, 9 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, HIGH/LOW, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LASER PENLIGHT, 250 LUMENS, 9 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

LASER PENLIGHT, 250 LUMENS, 9 HR MAX RUN TIME, 2 M MAX BEAM DISTANCE, HIGH/LOW, BLACK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2010R
  • Mfr. Model # 2010R
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This laser penlight rubber and is designed for industrial use. It features a battery indicator light. In addition, it includes one Milwaukee rechargeable 250l penlight with laser (2010) one 2 foot heavy duty cable, batteries. Plus it meets the standards for 2M Drop Rated. It also has one lithium-ion battery, and a two-year manufacturer's warranty.

Technical Specs

  • ItemLaser Penlight
  • Battery SizeProprietary
  • Number of Batteries1
  • Beam PatternFlood
  • Body MaterialRubber
  • Number of Light Output Modes2
  • Maximum Brightness250 lm
  • Weight with Batteries2.1 oz
  • Beam ColourRed, White
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIP54
  • Special FeaturesBattery Indicator Light
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels800 cd, 2,750 cd
  • Brightness Levels50 lm, 250 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty Length2 yr
  • Overall Length6 1/4 in
  • Resistance PropertiesDust Resistant, Water Resistant
  • Standards2M Drop Rated
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 2 m
  • Run Time at Maximum Brightness 2 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Operating Modes Laser
  • Switch Type Push Button
  • Beam Distance Levels 70 m
  • Body Diameter 5/8 in
  • Includes (1) Milwaukee(R) Rechargeable 250L Penlight with Laser (2010) (1) 2 ft Heavy Duty Cable
  • Lens Material Polycarbonate
  • Maximum Run Time 9 hr
  • Power Source Battery
  • Run Time Levels 2 hr, 9 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list