!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WATERPROOF PENLIGHT, 224 LUMENS, 8.8 HR MAX RUN TIME, 81 M MAX BEAM DISTANCE, HIGH/LOW

WATERPROOF PENLIGHT, 224 LUMENS, 8.8 HR MAX RUN TIME, 81 M MAX BEAM DISTANCE, HIGH/LOW

PELICAN

WATERPROOF PENLIGHT, 224 LUMENS, 8.8 HR MAX RUN TIME, 81 M MAX BEAM DISTANCE, HIGH/LOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WATERPROOF PENLIGHT, 224 LUMENS, 8.8 HR MAX RUN TIME, 81 M MAX BEAM DISTANCE, HIGH/LOW

WATERPROOF PENLIGHT, 224 LUMENS, 8.8 HR MAX RUN TIME, 81 M MAX BEAM DISTANCE, HIGH/LOW

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1920
  • Mfr. Model # 1615NF
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.22 lbs

Product Details

Pelican LED flashlight. 1920 LED. Batteries (2) AAA. Battery included. Length 5.3 inches. Lamp type LED. Light output lumens 67 (measured in ANSI/NEMA FL1 standards). Run time 2 hour 45 min. (measured in ANSI/NEMA FL1 standards). Beam distance 81 m (measured in ANSI/NEMA FL1 standards). "Peak bean intensity (candela) 1,648 (measured in ANSI/NEMA FL1 standards). Black."

Technical Specs

  • ItemWaterproof Penlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialAluminum
  • Number of Light Output Modes1
  • Maximum Brightness224 lm
  • Weight with Batteries2.2 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • IP RatingIPX7
  • Series1920
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels152 cd, 1,640 cd
  • IncludesPocket Clip
  • Lens MaterialPolycarbonate
  • Overall Length5 1/2 in
  • Resistance PropertiesWaterproof
  • StandardsANSI/NEMA FL 1
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 81 m
  • Run Time at Maximum Brightness 2.15 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 25 m, 81 m
  • Brightness Levels 22 lm, 224 lm
  • Lamp Life 10,000 hr
  • Maximum Run Time 8.8 hr
  • Power Source Battery
  • Run Time Levels 2.25 hr, 8.75 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories