!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Blade Diameter
Number of Speeds
Voltage
Motor HP
Drive Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Mobile & Stationary Floor Fans

Industrial mobile and stationary floor fans sit close to the ground to resist tipping over, even when bumped, while providing a powerful stream of air at floor level. These air circulators are often used for spot cooling workstations or production lines and for general cooling in manufacturing plants, warehouses, and shipping operations. Made of heavy-gauge materials suitable for daily use, these axial fans have a powerful motor that drives the fan blades to move large volumes of air and feature high-performance bearings for a long life. A guard encloses the fan blades to help protect them from damage and prevent injuries from accidental contact. Mobile floor fans have wheels, so they can be rolled from one location to another as cooling needs change. Stationary floor fans are used in applications where fans don't need to be frequently relocated, but they are generally light enough to carry between locations.

https://catalogue.grainger.ca/?hybris=true

25 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC
  • Item # GGE1YNW5
  • Mfr. Model # 1YNW5
  • EHC: EHC :
  • Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 36 In, Propeller Material Aluminum, CFM Low 8350, CFM High 12,250, Sones @ 0000-In SP @ 5 Ft 22, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 4.8/4.5, Motor Type Permanent Split Capacitor, Motor

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 3,600/5,800 CFM, 120V AC
  • Item # GGE1YNW3
  • Mfr. Model # 1YNW3
  • EHC: EHC :
  • Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 24 In, Propeller Material Aluminum, CFM Low 3600, CFM High 5800, Sones @ 0000-In SP @ 5 Ft 18, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 4.0/2.9, Motor Type Permanent Split Capacitor, Motor H

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 2 SPEEDS, 9,200/12,550 CFM, 115V AC, DIRECT DRIVE
  • Item # GGE39UK56
  • Mfr. Model # 39UK56
  • EHC: EHC :
  • This industrial fan includes seven inch plastic and rubber wheels, cord wrap, and is made of steel. It is black, measures 38½ inch width, 39 inch height, 20½ inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has two speeds, is direct drive, has ball bearings, 9,200/12,550 cfm air flow, 5.2/4.9 Amps, 625/550, 75 dBA, and 60 Hz, and ½ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 24 IN BLADE DIA, 2 SPEEDS, 4,150/6,200 CFM, 115V AC, DIRECT DRIVE
  • Item # GGE39UK52
  • Mfr. Model # 39UK52
  • EHC: EHC :
  • This industrial fan includes seven inch plastic and rubber wheels, cord wrap, and is made of steel. It is black, measures 27½ inch width, 27½ inch height, 20 inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has two speeds, is direct drive, has ball bearings, 4,150/6,200 cfm air flow, 3.6/3.2 Amps, 400/340, 75 dBA, and 60 Hz, and 1/3 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • HIGH-VISIBILITY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 8,350/12,250 CFM, 120V AC
  • Item # GGE2RDZ3
  • Mfr. Model # 2RDZ3
  • EHC: EHC :
  • 36 inch outdoor mobile air circulator. Features include a direct drive motor, waterproof speed control device, galvanized finish and aluminum blade with an anodized wather resistant finish. Safety yellow colour. RPM 810/680.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • HIGH-VISIBILITY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC
  • Item # GGE2RDZ4
  • Mfr. Model # 2RDZ4
  • EHC: EHC :
  • 42 inch outdoor mobile air circulator. Features include a direct drive motor, waterproof speed control device, galvanized finish and aluminum blade with an anodized wather resistant finish. Safety yellow colour. RPM 850/700.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • CORROSION-RESISTANT INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 12,800 CFM, 120V AC
  • Item # GGE6ALE5
  • Mfr. Model # 6ALE5
  • EHC: EHC :
  • Drive type direct, propeller dia 36 in, propeller material aluminum, CFM high 12,800, 115 voltage, 60 Hz, 1 phase, operating amps 5.5, motor type permanent split capacitor, motor HP 1/2, motor RPM 830, number of blades 3, mounting location floor, max ambi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1844
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 2 SPEEDS, 9,000/14,000 CFM, 120V AC
  • Item # GGE1YNW7
  • Mfr. Model # 1YNW7
  • EHC: EHC :
  • Mobile Air Circulator, Heavy Duty Belt Drive, Propeller Dia 36 In, Propeller Material Aluminum, CFM Low 9000, CFM High 14,000, Sones @ 0000-In SP @ 5 Ft 27, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 7.8/3.4, Motor Type Permanent Split Capacitor, Motor H

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 2 SPEEDS, 4,700/6,900 CFM, 120V AC
  • Item # GGE1YNW4
  • Mfr. Model # 1YNW4
  • EHC: EHC :
  • Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 30 In, Propeller Material Aluminum, CFM Low 4700, CFM High 6900, Sones @ 0000-In SP @ 5 Ft 21, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 5.2/4.6, Motor Type Permanent Split Capacitor, Motor H

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • DAYTON
  • LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 24 IN BLADE DIA, 3 SPEEDS, 2,280/4,320/5,030 CFM
  • Item # WWG6AGY9
  • Mfr. Model # 6AGY9
  • EHC: EHC :
  • This industrial fan includes four inch plastic casters, and is made of steel. It measures 27 inch width, 28¾ inch height, 12 inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has three speeds, is direct drive, has ball bearings, 2,280/4,320/5,030 cfm air flow, 1.8/1.5/1 Amps, 210/175/105, 69.4/65.¼8.6, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1834
  • DAYTON
  • HIGH-VISIBILITY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 2 SPEEDS, 4,700/6,900 CFM, 120V AC
  • Item # GGE2RDZ2
  • Mfr. Model # 2RDZ2
  • EHC: EHC :
  • 30 inch outdoor mobile air circulator. Features include a direct drive motor, waterproof speed control device, galvanized finish and aluminum blade with an anodized weather resistant finish. Safety yellow colour. RPM 825/650.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • LIGHT-DUTY QUIET-DESIGN INDUSTRIAL FAN, 30 IN BLADE DIA, 3 SPEEDS, 3,450/6,090/7,450 CFM
  • Item # WWG6AGZ0
  • Mfr. Model # 6AGZ0
  • EHC: EHC :
  • This industrial fan includes four inch plastic casters, and is made of steel. It measures 33¾ inch width, 36½ inch height, 12¼ inch depth, with a eight-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has three speeds, is direct drive, has ball bearings, 3,450/6,090/7,450 cfm air flow, 1.8/1.4/1 Amps, 200/165/100, 67.9/64.4/50.3 dBA, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1834
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 12,500/16,800 CFM, 115V AC
  • Item # GGE45LW12
  • Mfr. Model # 45LW12
  • EHC: EHC :
  • This industrial fan includes seven inch plastic and rubber wheels, cord wrap, and is made of steel. It is black, measures 44¾ inch width, 44½ inch height, 20¾ inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has two speeds, is direct drive, has ball bearings, 12,500/16,800 cfm air flow, 7.9/6.0 Amps, 960/820, 75 dBA, and 60 Hz, and ¾ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,070/9,700 CFM, 115V AC, DIRECT DRIVE
  • Item # GGE39UK53
  • Mfr. Model # 39UK53
  • EHC: EHC :
  • This industrial fan includes seven inch plastic and rubber wheels, cord wrap, and is made of steel. It is black, measures 33 inch width, 33½ inch height, 21 inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has two speeds, is direct drive, has ball bearings, 7,070/9,700 cfm air flow, 5.2/4.2 Amps, 550/495, 75 dBA, and 60 Hz, and ½ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1839
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC
  • Item # GGE1YNW6
  • Mfr. Model # 1YNW6
  • EHC: EHC :
  • Mobile Air Circulator, Heavy Duty Direct Drive, Propeller Dia 42 In, Propeller Material Aluminum, CFM Low 9000, CFM High 15,000, Sones @ 0000-In SP @ 5 Ft 26, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 5.4/4.9, Motor Type Permanent Split Capacitor, Motor

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1840
  • DAYTON
  • CORROSION-RESISTANT INDUSTRIAL FAN, 48 IN BLADE DIAMETER, 1 SPEED, 21,000 CFM, 120V AC
  • Item # GGE6ALE4
  • Mfr. Model # 6ALE4
  • EHC: EHC :
  • Drive type direct, propeller dia 48 in, propeller material aluminum, CFM high 21,000, 115 voltage, 60 Hz, 1 phase, operating amps 10.0, motor type permanent split capacitor, motor HP 1, motor RPM 850, number of blades 3, mounting location floor, max ambie

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1844
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list