!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LIGHT-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 2 SPEEDS, 9,200/12,550 CFM, 115V AC, DIRECT DRIVE

LIGHT-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 2 SPEEDS, 9,200/12,550 CFM, 115V AC, DIRECT DRIVE

DAYTON

LIGHT-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 2 SPEEDS, 9,200/12,550 CFM, 115V AC, DIRECT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 2 SPEEDS, 9,200/12,550 CFM, 115V AC, DIRECT DRIVE

LIGHT-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 2 SPEEDS, 9,200/12,550 CFM, 115V AC, DIRECT DRIVE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $884.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE39UK56
  • Mfr. Model # 39UK56
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1839
  • Shipping Weight 68.0 lbs

Product Details

This industrial fan includes seven inch plastic and rubber wheels, cord wrap, and is made of steel. It is black, measures 38½ inch width, 39 inch height, 20½ inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has two speeds, is direct drive, has ball bearings, 9,200/12,550 cfm air flow, 5.2/4.9 Amps, 625/550, 75 dBA, and 60 Hz, and ½ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts625/550
  • Voltage115V AC
  • Air Flow9,200/12,550 cfm
  • RPM750/650
  • Fan Mounting LocationFloor
  • Air Velocity @ 40 Ft.235/164 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureOpen Air-Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width38 1/2 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • ColourBlack
  • Wire Guard FinishPolyester Powder Coated Black
  • Wheel MaterialPlastic, Rubber
  • Drive TypeDirect Drive
  • Includes7 in Plastic and Rubber Wheels, Cord Wrap
  • Product TypeLight-Duty Industrial Fan
  • Blade Diameter 36 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 5.2/4.9 A
  • Air Velocity @ 20 Ft. 372/261 fpm
  • Air Velocity @ 60 Ft. 179/125 fpm
  • Sound Level 75 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 39 in
  • Depth 20 1/2 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Wheel Dia. 7 in
  • Height Adjustment Fixed Height
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list