!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 8,100/12,600 CFM, 115V AC, ½ HP MOTOR HP

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 8,100/12,600 CFM, 115V AC, ½ HP MOTOR HP

DAYTON

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 8,100/12,600 CFM, 115V AC, ½ HP MOTOR HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 8,100/12,600 CFM, 115V AC, ½ HP MOTOR HP

STANDARD-DUTY INDUSTRIAL FAN, 36 IN BLADE DIA, 8,100/12,600 CFM, 115V AC, ½ HP MOTOR HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $832.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3PEG9A
  • Mfr. Model # 3PEG9
  • UNSPSC # 40101602
  • CATALOGUE PAGE # 1835
  • Shipping Weight 90.0 lbs

Product Details

This standard-duty industrial fan includes mounting bolts, mounting device, secondary safety support cable, and is made of steel. It is grey, measures 39 inch width, 46½ inch height, 34⅜ inch depth, with a 10-foot cord. This standard-duty industrial fan has one phase, is 115 volts AC, is ceiling, post, wall mountable, has two speeds, is direct drive, has ball bearings, 8,100/12,600 cfm air flow, 4.2/3.9 Amps, 470/360, 79 dBA, and 60 Hz, and ½ horsepower.

Technical Specs

  • ItemStandard-Duty Industrial Fan
  • Wheeled BaseStationary
  • Watts470/360
  • Voltage115V AC
  • Air Flow8,100/12,600 cfm
  • RPM1,100/850 RPM
  • Fan Mounting LocationCeiling, Post, Wall
  • Air Velocity @ 20 Ft.800/660 fpm
  • Air Velocity @ 60 Ft.240/225 fpm
  • Sound Level79 dBA
  • Hz60 Hz
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width39 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • ColourGrey
  • Wire Guard FinishPolyester Powder Coated Grey
  • Height AdjustmentFixed Height
  • StandardscULus Listed
  • Environmental ApplicationsIndustrial
  • Blade Diameter 36 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/2 hp
  • Amps 4.2/3.9 A
  • Air Velocity @ 10 Ft. 1,200/950 fpm
  • Air Velocity @ 40 Ft. 250/150 fpm
  • Assembly Required Assembly Not Required
  • Max. Ambient Temp. 104 Degrees F
  • Motor Design Permanent Split Capacitor
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 46 1/2 in
  • Depth 34 3/8 in
  • Blade Material Aluminum
  • Fan Housing Material Steel
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Includes Mounting Bolts, Mounting Device, Secondary Safety Support Cable
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list