CORROSION-RESISTANT INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 12,800 CFM, 120V AC
CORROSION-RESISTANT INDUSTRIAL FAN, 36 IN BLADE DIAMETER, 1 SPEED, 12,800 CFM, 120V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drive type direct, propeller dia 36 in, propeller material aluminum, CFM high 12,800, 115 voltage, 60 Hz, 1 phase, operating amps 5.5, motor type permanent split capacitor, motor HP 1/2, motor RPM 830, number of blades 3, mounting location floor, max ambi
Technical Specs
Item Industrial Fan
Wheeled Base Mobile
Watts 615
Voltage 120V AC
Air Flow 12,800 cfm
RPM 830
Fan Mounting Location Floor
Air Velocity @ 20 Ft. 470 fpm
Air Velocity @ 60 Ft. 158 fpm
Assembly Required Assembly Required
Max. Ambient Temp. 104 Degrees F
Motor Enclosure Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Bearing Type Ball
NEMA Plug Configuration 5-15P
Width 38 in
Number of Blades 3
Shaft Dia. 5/8 in
Colour Grey
Wire Guard Finish Polyester Powder Coated Black
Wheel Material Rubber, Steel
Height Adjustment Fixed Height
Standards cULus Listed
Environmental Applications Industrial
Blade Diameter 36 in
Oscillation Non-Oscillating
Number of Speeds 1
Phase 1
Motor HP 1/2 hp
Amps 5.3 A
Air Velocity @ 10 Ft. 620 fpm
Air Velocity @ 40 Ft. 249 fpm
Air Velocity @ 80 Ft. 105 fpm
Sound Level 62 dBA
Hz 60 Hz
Motor Insulation Class B
Thermal Protection Automatic Reset
Fan Cord Length 10 ft
Height 39 in
Depth 19 1/2 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Steel
Wheel Dia. 8 in
Number of Conductors 3
Drive Type Direct Drive
Includes 8 in Steel and Rubber Wheels, Cord Wrap
Product Type Corrosion-Resistant Industrial Fan
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$893.54
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,490.84
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.06
/ EACH