LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,070/9,700 CFM, 115V AC, DIRECT DRIVE
LIGHT-DUTY INDUSTRIAL FAN, 30 IN BLADE DIA, 2 SPEEDS, 7,070/9,700 CFM, 115V AC, DIRECT DRIVE
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This industrial fan includes seven inch plastic and rubber wheels, cord wrap, and is made of steel. It is black, measures 33 inch width, 33½ inch height, 21 inch depth, with a 10-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has two speeds, is direct drive, has ball bearings, 7,070/9,700 cfm air flow, 5.2/4.2 Amps, 550/495, 75 dBA, and 60 Hz, and ½ horsepower.
Technical Specs
Item Industrial Fan
Wheeled Base Mobile
Watts 550/495
Voltage 115V AC
Air Flow 7,070/9,700 cfm
RPM 850/750
Fan Mounting Location Floor
Air Velocity @ 40 Ft. 165/115 fpm
Assembly Required Assembly Required
Max. Ambient Temp. 104 Degrees F
Motor Enclosure Open Air-Over
Motor Type Permanent Split Capacitor
Bearing Type Ball
NEMA Plug Configuration 5-15P
Width 33 in
Number of Blades 3
Shaft Dia. 5/8 in
Colour Black
Wire Guard Finish Polyester Powder Coated Black
Wheel Material Plastic, Rubber
Drive Type Direct Drive
Includes 7 in Plastic and Rubber Wheels, Cord Wrap
Product Type Light-Duty Industrial Fan
Blade Diameter 30 in
Oscillation Non-Oscillating
Number of Speeds 2
Phase 1
Motor HP 1/2 hp
Amps 5.2/4.2 A
Air Velocity @ 20 Ft. 400/280 fpm
Air Velocity @ 60 Ft. 65/45 fpm
Sound Level 75 dBA
Hz 60 Hz
Motor Insulation Class B
Thermal Protection Automatic Reset
Fan Cord Length 10 ft
Height 33 1/2 in
Depth 21 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Steel
Wheel Dia. 7 in
Height Adjustment Fixed Height
Standards cULus Listed
Environmental Applications Industrial
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$605.44
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$185.87
/ EACH