HIGH-VISIBILITY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC
HIGH-VISIBILITY INDUSTRIAL FAN, 42 IN BLADE DIAMETER, 2 SPEEDS, 9,000/15,000 CFM, 120V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
42 inch outdoor mobile air circulator. Features include a direct drive motor, waterproof speed control device, galvanized finish and aluminum blade with an anodized wather resistant finish. Safety yellow colour. RPM 850/700.
Technical Specs
Item Industrial Fan
Wheeled Base Mobile
Watts 615/500
Voltage 120V AC
Air Flow 9,000/15,000 cfm
RPM 850/700
Fan Mounting Location Floor
Air Velocity @ 40 Ft. 330/250 fpm
Assembly Required Assembly Required
Max. Ambient Temp. 104 Degrees F
Motor Enclosure Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Bearing Type Sealed Ball
NEMA Plug Configuration 5-15P with GFCI
Width 50 in
Number of Blades 3
Shaft Dia. 5/8 in
Colour Yellow
Wire Guard Finish Polyester Powder Coated Safety Yellow
Wheel Material Rubber, Steel
Height Adjustment Fixed Height
Drive Type Direct Drive
Includes 8 in Steel and Rubber Wheels, Cord Wrap, Tilt Fan Housing
Product Type High-Visibility Industrial Fan
Blade Diameter 42 in
Oscillation Non-Oscillating
Number of Speeds 2
Phase 1
Motor HP 1/2 hp
Amps 5.3/4.6 A
Air Velocity @ 20 Ft. 500/380 fpm
Air Velocity @ 60 Ft. 230/90 fpm
Sound Level 79/81 dBA
Hz 60 Hz
Motor Insulation Class B
Thermal Protection Automatic Reset
Fan Cord Length 9 ft
Height 50 in
Depth 20 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Galvanized Steel
Wheel Dia. 8 in
Number of Conductors 3
Head Tilt Adjustment 50 Degrees Up to 10 Degrees Down
Standards cULus Listed
Environmental Applications Industrial
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$751.93
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$919.82
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$122.51
/ EACH