CORROSION-RESISTANT INDUSTRIAL FAN, 48 IN BLADE DIAMETER, 1 SPEED, 21,000 CFM, 120V AC
CORROSION-RESISTANT INDUSTRIAL FAN, 48 IN BLADE DIAMETER, 1 SPEED, 21,000 CFM, 120V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drive type direct, propeller dia 48 in, propeller material aluminum, CFM high 21,000, 115 voltage, 60 Hz, 1 phase, operating amps 10.0, motor type permanent split capacitor, motor HP 1, motor RPM 850, number of blades 3, mounting location floor, max ambie
Technical Specs
Item Industrial Fan
Wheeled Base Mobile
Watts 1,000 W
Voltage 120V AC
Air Flow 21,000 cfm
RPM 850
Fan Mounting Location Floor
Air Velocity @ 20 Ft. 557 fpm
Air Velocity @ 60 Ft. 240 fpm
Assembly Required Assembly Required
Max. Ambient Temp. 104 Degrees F
Motor Enclosure Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Bearing Type Ball
NEMA Plug Configuration 5-15P
Width 51 1/2 in
Number of Blades 3
Shaft Dia. 19 mm
Colour Grey
Wire Guard Finish Polyester Powder Coated Black
Wheel Material Rubber, Steel
Height Adjustment Fixed Height
Standards cULus Listed
Environmental Applications Industrial
Blade Diameter 48 in
Oscillation Non-Oscillating
Number of Speeds 1
Phase 1
Motor HP 1 hp
Amps 8.7 A
Air Velocity @ 10 Ft. 755 fpm
Air Velocity @ 40 Ft. 343 fpm
Air Velocity @ 80 Ft. 202 fpm
Sound Level 88 dBA
Hz 60 Hz
Motor Insulation Class B
Thermal Protection Automatic Reset
Fan Cord Length 10 ft
Height 52 in
Depth 21 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Steel
Wheel Dia. 10 in
Number of Conductors 3
Drive Type Direct Drive
Includes 10 in Steel and Rubber Wheels, Cord Wrap
Product Type Corrosion-Resistant Industrial Fan
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,137.47
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$888.52
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.51
/ EACH